Buy more than* S$200* and get FREE SHIPPING

Nibbler

Minimum Cutting Radius (mm)
Inside: 45 Outside: 50
Stainless Plate Cutting Capacity (mm)
1.2
Reference Number of Carbon Brush
408
Number of Strokes (min-1 [Time/minute])
2200
Cutting Capacity (mm) Mild Steel
1.6
Cord Length (mm)
2
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Height (mm)
177
Weight (kg)
1.6
Overall Length (mm)
260
Specification
Double insulation
Accessories
Die, punch, hex wrench 5, 32 spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JN1601 08237372 386.30 SGD
In stock
ADD TO CART

Related Products