Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (2)
Reference Number of Carbon Brush
608RM
Grip Diameter (phi mm)
62
Grinding Wheel Thickness (mm)
4
Grinding Wheel Diameter (phi mm)
100
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Cord Length (m)
2.5
Dimensions (Length L x Width W x Height H) (mm)
257x119x106
Revolution (min-1[r.p.m])
9000
Power Consumption (W)
600
Power (V)
Single-phase 100
Current (A)
6.3
Weight (kg)
1.7
Specification
Spindle lock mechanism Auxiliary handle left and right mounting possible
Accessories
100mm resinoid wheel (# 36), half-eye spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1010H 08237844 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2013-11-28 13:58:44
Performance is good for the price.
This review is about item#08237844.
PVC pipe, metal, concrete cutting, etc.
5
From Japan
On 2013-09-23 20:08:32
Cost performance is no complaint. Broken errand we were, but the power switch in about two years work I was retired but unfortunately gave us survived tough. Ease of use is also well recommended.
This review is about item#08237844.

Related Products