Buy more than* S$200* and get FREE SHIPPING

PC Desk

5.00 (1)
Color (Top Panel)
Natural wood grain
Dimensions (Width W x Depth D x Height H) (mm)
600x480x1220 / 1320 (height variable)
Weight (kg)
15.7
Material
Frame / steel / powder coating, paste the main table / slide table / MDF PVC, caster / nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRE-101 08237993 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Monitor TV stand
5
From Japan
On 2014-06-17 21:51:58
It is very well done. It is well done as I wanted another one while assembling it.
This review is about item#08237993.

Related Products