Buy more than* S$200* and get FREE SHIPPING

Tough Rope PP Rope

2.00 (1)
Purpose
For general packaging, agriculture and fisheries
Strength (kg)
80
Length (m)
500
Type
Soft type
Weight (g)
1500
Color
White
Width (mm)
200
Material
Product made from polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Roll) 1 P-200S 07000077 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
packing
2
From Japan
On 2016-02-04 16:59:52
I always use it for packing tightening packaging (usually very satisfied) but as for the item I bought this time it will be as thin as the usual third from the beginning and will return to the usual thickness while using it I thought, but it remained thin all the time. Although it is a thickness that does not change as usual when opening products as if they are compressed thinly, it is only a matter of thinking that it is a mechanical trouble of the manufacturer as far as this product is concerned. If things like this time continue, I will try to change it to other items. Manufacturer, check Thank you.
This review is about item#07000077.

Related Products