Buy more than* S$200* and get FREE SHIPPING

Mop Wringer

4.10 (29)
Material (pedals)
PP
Material (frame)
Steel (chrome-plated)
Roller (W x phi mm)
260*40
Dimensions (Width W x Depth D x Height H) (mm)
260*250*300
Material (Roller)
PP
Capacity (L)
14
Material (Body)
PP (Plastic)
Color
Gray
Weight (kg)
2
Compatible
MOP up width 250 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC63 06791093 61.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 13
4 star 10
3 star 4
2 star 0
1 star 2
Review Rating: 4.10
29 Customer Reviews
The reviews are automatic translation.
Age
4
From Japan
On 2018-01-19 14:42:37
I bought it to receive a copy paper present. I have not used it yet, I buy mop only when cleaning in December, I am keenly aware that mop squeezing is necessary and purchased so that they will not be forgotten.
This review is about item#6791093.
Cleaning the entrance tile
5
From Japan
On 2017-07-10 15:15:06
Although the aperture may be somewhat weak, it is useful.
This review is about item#06791093.
Mop squeezing of toilet cleaning
5
From Japan
On 2017-06-19 10:00:33
Although it is an old thing, it is easy to use after all. It helps.
This review is about item#6791093.
House cleaning
4
From Japan
On 2017-01-08 11:28:21
Somewhat cheap, but I think that it is enough for the part used at home (personal use).
This review is about item#6791093.
Store floor cleaning
5
From Japan
On 2016-12-25 16:33:15
For some reason, this type of mop squeezing machine is the same as the normal price of Monotaro at home center, it does not become cheap. So, I bought it somewhat cheaply with the coupon specification, so I am satisfied.
This review is about item#6791093.
House cleaning in general
5
From Japan
On 2016-12-01 23:07:53
The price is also cheap, I am very satisfied. I also want to purchase if there is a chance.
This review is about item#6791093.
When cleaning with mop
5
From Japan
On 2016-11-11 16:23:39
I bought it because it was cheaper than the nearby home center. I am using it without problems.
This review is about item#06791093.
Floor cleaning
4
From Japan
On 2016-08-16 11:51:59
It is convenient at that time because it is troublesome when it is dirty to use it for floor cleaning and to relieve by hand.
This review is about item#6791093.
For cleaning
5
From Japan
On 2016-05-06 15:42:57
I have used it without problems until now
This review is about item#06791093.
Aperture of the Mob used to clean the floor
4
From Japan
On 2016-04-17 20:54:35
It can squeeze cleanly.
This review is about item#06791093.

Related Products