Buy more than* S$200* and get FREE SHIPPING

Electrocoat Diamond Bur Set

3.20 (5)
Shank Diameter (phi mm)
3
Overall Length (mm)
45
Grain Size
#100/150
Set Contents
A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
Application
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(30PC) 1 - 08239104 82.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Used for polishing tools
1
From Japan
On 2015-06-10 09:32:07
Although it is also in the previous review, inside the case, the individual diamond bars dislocated from the holders when they arrived, and the bars collided with each other in the inside, the diamond grain dropped and the inside of the case was rough. I'm sorry.
This review is about item#08239104.
Light cutting of carbon material
2
From Japan
On 2015-01-19 17:25:21
Since the tool itself was purchased with roses, I knew about the quality, but this set was a state where the tool was detached from the holder at the time of delivery and it was in a state of a crackle. It is also supposed that the tool may hurt by hitting or rubbing between the tools, so it should be considered to put in such a way that it does not come off.
This review is about item#08239104.
Resin cutting of composite material
5
From Japan
On 2011-10-13 13:07:11
The shaft is also 3 mm and the tool itself is light and easy to use. Durability is still unknown as it is beginning to use.
This review is about item#08239104.
Deburring
5
From Japan
On 2011-07-28 01:16:22
If the tip of a fine diamond particle is not excessive burr does not come out?
This review is about item#08239104.
Used for die processing etc.
3
From Japan
On 2010-10-13 07:16:20
There is no problem in use. Compared with the one used before, there is no such color.
This review is about item#08239104.

Related Products