Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Adhesive Tape For Packing No.870

Purpose
Cardoard, plastic sealing and packaging. For packing
Rewinding Force (N/25mm)
5.5
Holding Power (mm/15minites)
0.1 (reference value)
Deployment Force (N/25mm)
6.0 (a low speed, a reference value)
Adhesive Force (N/25mm)
10.0
Tensile Strength (N/10mm)
52.0 (reference value)
Mass (g)
380
Tensile Strength (N/25mm)
117.3
Adhesive Power (N/10mm)
3.6 (reference value)
Tuck (ball No.)
32 (reference value) or more
Adhesive
Rubber
Tape Thickness (mm)
0.26
Extensibility (%)
6 (reference value)
Tape Length (m)
25
Base Material
Staple fiber cloth
Tape Width (mm)
50
Color
Ocher
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.870 08240251 4.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products