Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Adhesive Tape For Packing No.801A

4.50 (2)
Rewinding Force (N/25mm)
5.4
Adhesive Force (N/25mm)
11.1
Mass (g)
500
Tensile Strength (N/25mm)
127.5
Tape Thickness (mm)
0.34
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Adhesive Extensibility (%) Base Material Color Holding Power (mm/15minites) Deployment Force (N/25mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Adhesive Extensibility (%) Base Material Color Holding Power (mm/15minites) Deployment Force (N/25mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1box(30roll) 1 No.801A 23778642 199.99 SGD
In stock
More than 32 Rubber 7 (reference value) Staple fiber cloth Ocher 0.3 (reference value) 6.3 (a low speed, a reference value) 64.0 (reference value) 4.4 (reference value) 1Roll 1 No.801A 08240267 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-09-15 10:02:52
I can use it without problems.
This review is about item#08240267.
For sandblast protection
5
From Japan
On 2013-07-03 17:09:51
If it is a thin one you have to stretch two or three, but with this thickness you can go with a piece. Even at home centers, this thickness is not easy.
This review is about item#08240267.

Related Products