Buy more than* S$200* and get FREE SHIPPING

Small Roller Spare

4.00 (1)
Purpose
Used for urethane paints or oil-based paints that is prone to bubbling.
Core Material
PP
Material (Trim)
Polyester
Trim Length (mm)
13
Specification
Foamless (no bubble) roller., Non-bubble roller
...see all
Product Options
ADD TO CART
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 100 1PC 1 12459 08239682 5.12 SGD
Shipped after 2017-05-29
6 150 1PC 1 12460 08239691 5.68 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water roofing paint painting work
4
From Japan
On 2007-10-14 19:38:09
At the time of inserting the handle, there is a slight rattling in the inner core.
This review is about item#08239691.

Related Products