Buy more than* S$200* and get FREE SHIPPING

All Purposepaint Brush 100Pcs

2.60 (5)
Thickness (mm)
13
Trim
Goat hair, Kasen
Model
Bracing
...see all>
Product Options
ADD TO CART
Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 About 30 1Box(100PC) 1 12940 08239752 159.99 SGD
Shipped after 2018-04-23
38 About 50 1Box(100PC) 1 12941 08239761 209.99 SGD
Shipped after 2018-04-23
38 Approx. 70 1Box(100PC) 1 12942 08239777 249.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Used for painting work
4
From Japan
On 2017-05-16 16:44:52
I am satisfied because it can be used as usual with the brush I used before. Because the price is cheap, I will also buy it next time
This review is about item#8239761.
Touch up etc.
4
From Japan
On 2015-05-13 15:12:49
I think that there are a lot of hair loss, but I am pleased with cost performance because touch-up is the main. I use it in a disposable sense.
This review is about item#08239752.
Painting
1
From Japan
On 2014-02-28 08:23:10
Anyway the hair goes out. Sometimes there are times when you can escape quietly
This review is about item#08239761.
Steel Touch Up
1
From Japan
On 2013-10-21 23:10:46
Hair falls out of purchase every time before last It is cheap and good until now, but until now it will not be usable if the hair goes out! It is! It is!
This review is about item#08239761.
Painting
3
From Japan
On 2013-07-18 09:15:46
Recently, the frequency of hair loss is increasing. There is a time to escape quietly when leaving. (Same for 30 mm)
This review is about item#08239761.

Related Products