Buy more than* S$200* and get FREE SHIPPING

Non-Bubble Roller 10 Per Package

4.35 (20)
Purpose
For iron parts paint application
Compatible Paint
SOP, anti-corrosive
Main Material
Polyester
Trim Length (mm)
12
Type
Small roller
...see all>
Product Options
ADD TO CART
Size (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 HM4S-EB 1Bag(10PC) 1 143196 0004 35563236 42.99 SGD
Shipped after 2018-04-23
6 HM6S-EB 1Bag(10PC) 1 143196 0006 35563245 46.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
Used for painting that also serves as a rust preventive for steel plates such as truck beds
5
From Japan
On 2017-10-30 18:29:00
I tried several kinds of rollers, but with this roller, it is harder to make air bubbles than other objects, it is finished cleanly and it is easy to work. Because of the nature of the paint used, it is disposable, so it will be saved if the price is cheaper a little.
This review is about item#35563245.
Painting work
2
From Japan
On 2017-10-13 08:38:50
Our company uses this roller as the main. Sometimes things get out of my hair and are not usable. Since there is no problem when purchasing single item at home center The question remains as to whether it is really profitable. I hope improvement.
This review is about item#35563236.
Painting
5
From Japan
On 2017-07-23 09:06:29
Even though thinking about the finish and the aspect of COSPA, it is easy to use after all.
This review is about item#35563245.
Painting work
5
From Japan
On 2017-06-16 18:53:48
It is low price and easy to use I think that this price is satisfactory product.
This review is about item#35563236.
When painting work
4
From Japan
On 2016-07-07 10:02:38
This maker's manufacturer, this roller is smooth and easy to use rotation. Just a little more hair is good, thank you.
This review is about item#35563245.
Painting industry
1
From Japan
On 2016-01-05 21:39:51
Although I have paint history for over 25 years, it is obviously a defective item compared to the item purchased elsewhere !! I bought 20 books but I used three books but it is very disappointing! Monotaro's correspondence is also very bad and annoying.
Painting
3
From Japan
On 2015-10-22 11:29:04
I would like to purchase again if I have the opportunity.
This review is about item#35563236.
I am using it for roof painting
5
From Japan
On 2015-06-25 20:28:17
It is easy to use without bubbles
This review is about item#35563245.
Ship painting (inside)
5
From Japan
On 2015-04-16 21:42:11
I think that the painting around the deck is best compared with other products.
Outer wall painting work in general
4
From Japan
On 2015-03-03 20:33:31
Personally feeling somewhat unsatisfactory because the hair has used 1 mm long thing so far so far?
This review is about item#35563236.

Related Products