Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Connection Thread Pricision Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Pricision Operating Pressure Range (MPa) Size(phi) Case Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-0.4, 0-0.4 60, 60 D4 type embedded type with flange   1pc(s) 1 -- 08160126 28.99 SGD
Shipped after 2018-06-25
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-0.1, 0-0.1 60, 60 D4 type embedded type with flange   1pc(s) 1 -- 08159776 33.99 SGD
Shipped after 2018-06-25
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-0.16, 0-0.16 60, 60 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 08159785 28.99 SGD
Shipped after 2018-07-24
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-1, 0-1 60, 60 -   1pc(s) 1 -- 08160144 28.99 SGD
Shipped after 2018-06-25
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-2.5, 0-2.5 60, 60 D4 type embedded type with flange   1pc(s) 1 -- 08160162 28.99 SGD
Shipped after 2018-06-25
1/4G +/-2.5%F.S. 0-1.6 60 D4 form with embedded shaped brim   1PC 1 DT 1/4G 60x1.6MPa 08160153 28.99 SGD
Shipped after 2018-06-25
1/4G, 1/4G +/-2.5%F.S., +/-2.5%F.S. 0-0.6, 0-0.6 60, 60 D4 type embedded type with flange   1pc(s) 1 -- 08160135 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used in machine control air pressure gauge
5
From Japan
On 2015-10-26 18:41:36
I can use it without problems.
This review is about item#08160144.
Confirm pressurization of sand blast
5
From Japan
On 2015-09-11 22:45:44
Although purchased together with the regulator, the size seems to be a general-purpose size and there are similar dimensions, but as you look closely it seems that there is a tolerance of around 0.5 mm, so the drawing display along with the product image was out so select I was saved when I was in. When it arrives the display is also very easy to see.
This review is about item#08160144.
Repair of industrial machinery
5
From Japan
On 2014-11-19 06:11:26
I was able to install it as it was previously attached and there is no problem at all.
This review is about item#08160162.
Used as car air gauge
5
From Japan
On 2014-07-10 18:32:19
I use it with an air tube but protrude behind when I use an adapter
This review is about item#08160144.

Related Products