Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Shoes AS21DX

2.80 (5)
Material (toe core)
Steel
Sole
Synthetic rubber one layer bottom
Foot Width
3E
JIS Standard
T8101 leather S grade JIS (usually working) pass
Standard Weight (g/1 leg)
about 450(25.5cm)
Material (Sole)
Synthetic rubber (NBR)
Material (Skin)
Cow leather
Size (cm)
28
Color
Black
Type
Shoe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AS21DX 08239917 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Factory work
2
From Japan
On 2014-06-22 11:26:29
Therefore buy cheap in the Simon system. Making has been firm, but hard in all, not much can work sore instep, etc. If you want to work with the bending and stretching and knees. Party there is clearly a natural leather, but as long as you look at the surface of the pain and peeling, poor as the durability of synthetic leather. Never again do not buy. Has been used up to now, you Kaikae to FD11 of Simon.
This review is about item#08239874.
We wear in the factory
1
From Japan
On 2014-01-10 09:54:35
None of the troubled not useless but clearly saying I bought. Legs can blister in a 20-minute position immediately after wearing, the material is considerably harder fingertip was a disastrous fishing. Twice and I do not absolutely buy.
This review is about item#08239822.
Car maintenance
3
From Japan
On 2013-01-13 23:49:13
Price is the cheap is attractive, but the sole has become slightly peeling while you are embezzle.
This review is about item#08239883.
Commute
3
From Japan
On 2012-05-27 12:00:35
I use to commute everyday like safety shoes. Cheap to are you really like, but the thread of one of the seams has been fraying in the one and a half years. I'm sorry.
This review is about item#08239917.
Use in metal processing site
5
From Japan
On 2011-04-28 12:27:10
Manufacturer goods we believe only very cost performance in the firm made in the high company of (Simon) series. I want to buy next time.
This review is about item#08239874.

Related Products