Buy more than* S$200* and get FREE SHIPPING

Inverter Freqrol-A700 Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frequency Tolerance
+/-5%
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) AC Voltage Tolerance (V) Rated Output Voltage (V) Rated Output Current (A) Ambient Temperature (Degree C) Dimension D1 (mm) Protection Structure (JEM1030) Dimensions D (mm) Power Supply Facilities Capacity (kVA) Dimension H (mm) Dimensions H1 (mm) Weight (kg) Cooling System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) AC Voltage Tolerance (V) Rated Output Voltage (V) Rated Output Current (A) Ambient Temperature (Degree C) Dimension D1 (mm) Protection Structure (JEM1030) Dimensions D (mm) Power Supply Facilities Capacity (kVA) Dimension H (mm) Dimensions H1 (mm) Weight (kg) Cooling System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 9.2 170-242(50Hz),170-264(60Hz) 3-phase 200 over 240 24 Over 10 over +50 (no freezing) 84 Closed (IP20) 170 12 260 245 7.1 Forced air cooling 1PC 1 FR-A720-5.5K 08248493 -
Discontinued
[x]
0.4 1.1 170 - 242(50Hz), 170 - 264(60Hz) 3 phases 200-240 3 -10 to +50 (there should be no freeze) 21 Closed-down type (IP20) 110 1.5 - - 1.9 Self-cooling 1PC 1 FR-A720-0.4K 08248441 -
Discontinued
[x]
0.75 1.9 170 - 242(50Hz), 170 - 264(60Hz) 3 phases 200-240 5 -10 to +50 (there should be no freeze) 36 Closed-down type (IP20) 125 2.5 - - 2.3 Self-cooling 1PC 1 FR-A720-0.75K 08248457 -
Discontinued
[x]
3.7 6.7 170 - 242(50Hz), 170 - 264(60Hz) 3 phases 200-240 17.5 -10-+50 (there should be no freeze) - Closed-down type (IP20) - 9 - - 3.8 Forced-air cold 1PC 1 FR-A720-3.7K 08248484 -
Discontinued
[x]
7.5 12.6 170 - 242(50Hz), 170 - 264(60Hz) 3 phases 200-240 33 -10 to +50 (there should be no freeze) 84 Closed-down type (IP20) 170 17 260 245 7.1 Forced air cooling 1PC 1 FR-A720-7.5K 08248502 -
Discontinued
[x]
ADD TO CART

Related Products