Buy more than* S$200* and get FREE SHIPPING

Air Gravity Spray Gun Cup

2.83 (6)
Purpose
For gravity type spray guns
Mounting Screw Diameter
Spray gun: G1/4
Paint Supply System
Gravity system
Cup Capacity (mL)
400
Mounting Screw Diameter (B)
G1/4
Capacity (mL)
400
Weight (g)
190
Material (Body)
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08240337 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
For roofing paint
4
From Japan
On 2014-01-31 22:54:22
It was a good shopping to paint very smoothly.
This review is about item#08240337.
Bikes painting
4
From Japan
On 2013-10-11 19:35:34
I think that closing of the lid is bad, I think improvement is necessary
This review is about item#08240337.
To the painting work of the wheel.
4
From Japan
On 2012-05-27 23:12:07
It was as good as shoppers with manufacturer items. A little, because the lid was sweet, there is a problem.
This review is about item#08240337.
Painting of automobile parts
1
From Japan
On 2011-04-13 18:21:22
It is bad. The fitting between the container and the lid is very bad. I feel that the lid will be scraped off by opening and closing the lid and will enter into the paint. We recommend purchasing brand goods somewhat higher.
This review is about item#08240337.
Painting
2
From Japan
On 2011-03-11 12:14:06
Plus side / Anyway cheap. Very good thinking from the price. It is heavy but it is made sturdy accordingly. The negative side / lid finish is bad, paint is easy to adhere because it is not mirror finished. It is thick and heavy.
This review is about item#08240337.
Used in automobile painting
2
From Japan
On 2010-11-22 19:09:37
If you close the lid, it is too hard to open. Creation is rough
This review is about item#08240337.

Related Products