Buy more than* S$200* and get FREE SHIPPING

S-Slide

5.00 (1)
Lanyards (length) (mm)
450
Lanyards (Diameter)(mm)
10
Hook
No.27C
Hook Opening (mm)
12
Weight (g)
605
Compatible
Vertical rope phi16-18mm (3 strand) synthetic fiber ropes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08240373 98.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roof (color best) When painting work
5
From Japan
On 2015-11-08 07:42:36
I used it as my second body reservation
This review is about item#08240373.

Related Products