Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flange Nut

4.33 (3)
...see all>
Product Options
ADD TO CART
Material Heat Processing Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Screw Diameter Pitch Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Heat Processing Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Screw Diameter Pitch Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45C, S45C Quenching, Quenching 35, 35 27, 27 20, 20 blackening, Black oxide finish 5, 5 35, 35 M18, M18 Coarse, Coarse 80, 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0018 08248554 6.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Quenching 22, 22 17, 17 13, 13 blackening, Black oxide finish 3, 3 22, 22 M10, M10 Coarse, Coarse 22, 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0010 08701436 4.99 SGD
Shipped after 2018-05-01
S45C - 42 32 25 - 6 - M22x3.0 - 127   1pc 1 FNM0022 21404504 17.99 SGD
Shipped after 2018-05-08
S45C - 58 46 45 - 8 - M30x3.5 - 455   1pc 1 FNM0030 21404522 51.99 SGD
Shipped after 2018-05-08
S45C - 45 36 28 - 6 - M24x3.0 - 180   1pc 1 FNM0024 21404513 24.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Tempering 25, 25 19, 19 14, 14 blackening, Black oxide finish 4, 4 25, 25 M12, M12 Coarse, Coarse 34, 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0012 08248527 5.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Hardening 28, 28 22, 22 17, 17 blackening, Black oxide finish 4, 4 28, 28 M14, M14 Coarse, Coarse 40, 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0014 08248536 5.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Hardening 35, 35 24, 24 20, 20 blackening, Black oxide finish 5, 5 35, 35 M16, M16 Coarse, Coarse 68, 68 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0016 08248545 5.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Hardening 40, 40 30, 30 25, 25 blackening, Black oxide finish 6, 6 40, 40 M20, M20 Coarse, Coarse 120, 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0020 08248563 9.99 SGD
Shipped after 2018-05-01
S45C, S45C Quenching, Quenching 19, 19 13, 13 12, 12 blackening, Black oxide finish 2.5, 2.5 19, 19 M8, M8 Coarse, Coarse 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FNM0008 08701427 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:52:56
Naveia is good in quality and it is making it robust so I use it
This review is about item#8248527.
Fixing workpiece
3
From Japan
On 2013-11-01 09:05:06
I felt the quenching was sweet. (For your personal subjectivity, for your reference)
This review is about item#08248527.
Fastening of vice of milling machine
5
From Japan
On 2010-01-23 17:49:36
It is fixed exactly.
This review is about item#08248536.

Related Products