Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Pitch Compatible T Fluet Width (mm) Weight (g) Heat Processing Material Hardness HRC Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Pitch Compatible T Fluet Width (mm) Weight (g) Heat Processing Material Hardness HRC Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 72 52 40 M36x4.0 - 42 1150 - S45C 30+/-5 27 62   1pc 1 TNM4236 21405703 84.99 SGD
Shipped after 2018-06-27
- 38 25.4 23.5 M16x2.0 - 24 214 - S45C 30+/-5 14.2 38.2   1pc 1 TNM2416 21405588 15.99 SGD
Shipped after 2018-06-27
- 38 25.4 23.5 M20x2.5 - 24 192 - S45C 30+/-5 14.2 38.2   1pc 1 TNM2420 21405606 16.99 SGD
Shipped after 2018-06-27
- 51 28.6 26.5 M22x2.5 - 28 338 - S45C 30+/-5 17.5 41.3   1pc 1 TNM2822 21405658 21.99 SGD
Shipped after 2018-06-27
- 51 28.6 26.5 M24x3.0 - 28 326 - S45C 30+/-5 17.5 41.3   1pc 1 TNM2824 21405667 24.99 SGD
Shipped after 2018-06-27
- 32 19.1 17 M12x1.75 - 18 102 - S45C 30+/-5 11.1 28.6   1pc 1 TNM1812 21405563 9.99 SGD
In stock
- 32 19.1 17 M10x1.5 - 18 105 - S45C 30+/-5 11.1 28.6   1pc 1 TNM1810 21405554 9.99 SGD
In stock
- 45 25.4 24.9 M20x2.5 - 26 263 - S45C 30+/-5 15.8 41.3   1pc 1 TNM2620 21405615 17.99 SGD
Shipped after 2018-06-27
- 38 25.4 21.5 M16x2.0 - 22 193 - S45C 30+/-5 14.2 36   1pc 1 TNM2216 21405572 13.99 SGD
Shipped after 2018-06-27
- 54 31.8 31.3 M24x3.0 - 32 450 - S45C 30+/-5 19.1 47.6   1pc 1 TNM3224 21405676 48.99 SGD
Shipped after 2018-06-27
- 51 28.6 26.5 M20x2.5 - 28 353 - S45C 30+/-5 17.5 41.3   1pc 1 TNM2820 21405642 22.99 SGD
Shipped after 2018-06-25
- 64 44.5 35.5 M30x3.5 - 36 750 - S45C 30+/-5 22.2 50   1pc 1 TNM3630 21405694 62.99 SGD
Shipped after 2018-06-27
- 45 25.4 24.9 M22x2.5 - 26 250 - S45C 30+/-5 15.8 41.3   1pc 1 TNM2622 21405624 21.99 SGD
Shipped after 2018-06-27
- 51 28.6 26.5 M16x2.0 - 28 378 - S45C 30+/-5 17.5 41.3   1pc 1 TNM2816 21405633 22.99 SGD
Shipped after 2018-06-27
- 54 31.8 31.3 M27x3.0 - 32 420 - S45C 30+/-5 19.1 47.6   1pc 1 TNM3227 21405685 52.99 SGD
Shipped after 2018-06-27
- 38 25.4 23.5 M18x2.5 - 24 203 - S45C 30+/-5 14.2 38.2   1pc 1 TNM2418 21405597 14.99 SGD
Shipped after 2018-06-27
blackening, Black oxide finish 32, 32 19.1, 19.1 19.5+/-0.3, 19.5+/-0.3 M18, M18 Coarse, Coarse 20, 20 100, 100 Quenching, Quenching S45C, S45C 28-35, 28 to 35 11.9, 11.9 31.8, 31.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TNM2018 08248624 8.99 SGD
Shipped after 2018-06-27
blackening, Black oxide finish 38, 38 25.4, 25.4 21.5+/-0.3, 21.5+/-0.3 M18, M18 Coarse, Coarse 22, 22 182, 182 Quenching, Quenching S45C, S45C 28-35, 28 to 35 14.2, 14.2 36, 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TNM2218 08701707 12.99 SGD
Shipped after 2018-06-27
- 22 12.7 11.5 M8 - 12 28 - S45C 30+/-5 6.4 17.5   1pc 1 TNM1208 21405545 4.99 SGD
In stock
- 22 12.7 9 M6 - 10 23 - S45C 30+/-5 6.4 14.3   1pc 1 TNM1006 21405536 4.99 SGD
In stock
blackening, Black oxide finish 22, 22 12.7, 12.7 9+/-0.3, 9+/-0.3 M8, M8 Coarse, Coarse 10, 10 23, 23 Quenching, Quenching S45C, S45C 28-35, 28 - 35 6.4, 6.4 14.3, 14.3   1PC 1 TNM1008 08701664 3.99 SGD
In stock
blackening, Black oxide finish 22, 22 12.7, 12.7 11.5+/-0.3, 11.5+/-0.3 M10, M10 Coarse, Coarse 12, 12 27, 27 Quenching, Quenching S45C, S45C 28-35, 28 - 35 6.4, 6.4 17.5, 17.5   1PC 1 TNM1210 08701673 4.99 SGD
In stock
blackening, Black oxide finish 29, 29 15.8, 15.8 13.5+/-0.3, 13.5+/-0.3 M10, M10 Coarse, Coarse 14, 14 55, 55 Quenching, Hardening S45C, S45C 28-35, 28 - 35 8.5, 8.5 22.2, 22.2   1PC 1 TNM1410 08248572 5.99 SGD
Shipped after 2018-06-29
blackening, Black oxide finish 29, 29 15.8, 15.8 15.3+/-0.3, 15.3+/-0.3 M12, M12 Coarse, Coarse 16, 16 63, 63 Quenching, Hardening S45C, S45C 28-35, 28 - 35 8.5, 8.5 25.4, 25.4   1PC 1 TNM1612 08248581 5.99 SGD
In stock
blackening, Black oxide finish 29, 29 15.8, 15.8 13.5+/-0.3, 13.5+/-0.3 M12, M12 Coarse, Coarse 14, 14 51, 51 Quenching, Quenching S45C, S45C 28-35, 28 - 35 8.5, 8.5 22.2, 22.2   1PC 1 TNM1412 08701682 5.99 SGD
In stock
blackening, Black oxide finish 29, 29 15.8, 15.8 15.3+/-0.3, 15.3+/-0.3 M14, M14 Coarse, Coarse 16, 16 59, 59 Quenching, Tempering S45C, S45C 28-35, 28 - 35 8.5, 8.5 25.4, 25.4   1PC 1 TNM1614 08248597 5.99 SGD
In stock
blackening, Black oxide finish 32, 32 19.1, 19.1 17+/-0.3, 17+/-0.3 M14, M14 Coarse, Coarse 18, 18 96, 96 Quenching, Tempering S45C, S45C 28-35, 28 - 35 11.1, 11.1 28.6, 28.6   1PC 1 TNM1814 08248606 6.99 SGD
In stock
blackening, Black oxide finish 32, 32 19.1, 19.1 17+/-0.3, 17+/-0.3 M16, M16 Coarse, Coarse 18, 18 89, 89 Quenching, Tempering S45C, S45C 28-35, 28 - 35 11.1, 11.1 28.6, 28.6   1PC 1 TNM1816 08248615 6.99 SGD
In stock
blackening, Black oxide finish 32, 32 19.1, 19.1 19.5+/-0.3, 19.5+/-0.3 M16, M16 Coarse, Coarse 20, 20 108, 108 Quenching, Quenching S45C, S45C 28-35, 28 - 35 11.9, 11.9 31.8, 31.8   1PC 1 TNM2016 08701691 7.99 SGD
In stock
blackening, Black oxide finish 38, 38 25.4, 25.4 21.5+/-0.3, 21.5+/-0.3 M20, M20 Coarse, Coarse 22, 22 171, 171 Quenching, Hardening S45C, S45C 28-35, 28 - 35 14.2, 14.2 36, 36   1PC 1 TNM2220 08248633 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Proxon (PROXXON) milling machine 16000/27000
5
From Japan
On 2018-04-29 23:25:29
I found and found it. It is the only size suitable for desktop milling machine for this hobby However, because the dimension D of the width of part A is about 1 mm higher than the milling table groove It jumps out on the table (since it has only kore, it buys it with consent) I am using that part with a grinder I think that it was good that this T slot nut could be used as the standard accessory is just a square nut
This review is about item#8701664.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Naveia is good in quality and it is making it robust so I use it
This review is about item#8701673.

Related Products