Buy more than* S$200* and get FREE SHIPPING

LEVELLING SPHERICAL NUTS

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Weight (g) Compatible Bolt (Metric thread) Material Heat Processing Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Weight (g) Compatible Bolt (Metric thread) Material Heat Processing Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 11 60 0.08 - M12 S45C - 13 12 25 - 23 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC00301 21401677 25.99 SGD
In stock
48 30 200 0.95 - M24 S45C - 26 32 50 - 49   1pc 1 PC00702 21401774 98.99 SGD
Shipped after 2018-01-24
21 11 60 0.06 - M8 S45C - 9 12 25 - 20   1pc 1 PC00101 21401625 26.99 SGD
Shipped after 2018-01-24
38 14 100 0.12 - M8 S45C - 9 16 25 - 23   1pc 1 PC00102 21401634 31.99 SGD
Shipped after 2018-01-24
56 17 150 0.25 - M8 S45C - 9 19 25 - 27   1pc 1 PC00103 21401643 42.99 SGD
Shipped after 2018-01-24
19 11 60 0.06 - M10 S45C - 11 12 25 - 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC00201 21401652 22.99 SGD
In stock
38 14 100 0.12 - M10 S45C - 11 16 25 - 25   1pc 1 PC00202 21401668 31.99 SGD
Shipped after 2018-01-24
10 14 60 0.08 - M16 S45C - 18 16 32 - 25   1pc 1 PC00401 21401695 31.99 SGD
Shipped after 2018-01-24
51 19 150 0.29 - M12 S45C - 13 22 32 - 33   1pc 1 PC00303 21401686 40.99 SGD
Shipped after 2018-01-24
31 17 100 0.19 - M16 S45C - 18 19 38 - 31   1pc 1 PC00402 21401704 38.99 SGD
Shipped after 2018-01-24
27 17 100 0.18 - M20 S45C - 22 19 38 - 31   1pc 1 PC00501 21401713 43.99 SGD
Shipped after 2018-01-24
56 25 200 0.73 - M20 S45C - 22 30 50 - 41   1pc 1 PC00503 21401722 66.99 SGD
Shipped after 2018-01-24
77 33 250 1.28 - M24 S45C - 26 38 50 - 52   1pc 1 PC00703 21401783 119.99 SGD
Shipped after 2018-01-24
42 27 150 0.63 - M22 S45C - 24 32 50 - 44   1pc 1 PC00601 21401738 76.99 SGD
Shipped after 2018-01-24
77 33 250 1.34 - M22 S45C - 24 38 50 - 52   1pc 1 PC00603 21401756 119.99 SGD
Shipped after 2018-01-24
42 27 150 0.58 - M24 S45C - 26 32 50 - 46   1pc 1 PC00701 21401765 70.99 SGD
Shipped after 2018-01-24
48 30 200 1.00 - M22 S45C - 24 32 50 - 47   1pc 1 PC00602 21401747 98.99 SGD
Shipped after 2018-01-24
48, 48 19, 19 150, 150 - 360, 360 M16, M16 S45C, S45C Quenching 18, 18 22, 22 38, 38 blackening 33, 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 08248703 41.99 SGD
In stock
55.6, 55.6 16.7, 16.7 152.4, 152.4 - 245, 245 M10, M10 S45C, S45C Quenching 11.1, 11.1 19, 19 29, 29 blackening 28.6, 28.6   1PC 1 -- 08248694 42.99 SGD
Shipped after 2018-01-24
32, 32 17, 17 100, 100 - 160, 160 M12, M12 S45C, S45C Quenching 13, 13 19, 19 32, 32 blackening 28, 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 08248712 34.99 SGD
In stock
48, 48 22, 22 150, 150 - 365, 365 M20, M20 S45C, S45C Quenching 22, 22 25, 25 38, 38 blackening 38, 38   1PC 1 -- 08248721 45.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Can welding
5
From Japan
On 2017-07-09 12:42:14
Although it is used as a production tool, it is easily replaced. It is useful because it intersects the product dimensionally.
This review is about item#8248694.

Related Products