Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Material Load Limit (kN) Heat Processing Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Material Load Limit (kN) Heat Processing Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.5 6.1 100-150 2.38 S45C 58 - 81 65 - Tr40P4 1pc 1 SJK150K 21404188 73.99 SGD
Shipped after 2018-06-28
17.5 6.1 150-250 3.56 S45C 58 - 132 65 - Tr40P4 1pc 1 SJK250K 21404197 97.99 SGD
Shipped after 2018-06-28
18, 18 5, 5 80-105, 80 to 105 2.00, 2.00 S45C, S45C 58, 58 Quenching, Quenching 60, 60 65, 65 blackening, Black oxide finish Tr40P4, Tr40P4 1PC 1 SJK-105 08248764 51.99 SGD
Shipped after 2018-06-25
17.5, 17.5 6.1, 6.1 150-250, 150 to 250 3.82 S45C, S45C 58, 58 Quenching, Quenching 132, 132 65, 65 blackening, Black oxide finish Tr40P4, Tr40P4 1PC 1 -- 88136422 86.99 SGD
Shipped after 2018-06-28
17.5 6.1 80-105 1.88 S45C 58 - 60 65 - Tr40P4 1pc 1 SJK105K 21404172 51.99 SGD
Shipped after 2018-06-28
10, 10 4, 4 30-40, 30 - 40 0.28, 0.28 S45C, S45C 20, 20 Quenching, Hardening 20, 20 40, 40 blackening, Black oxide finish Tr25P4, Tr25P4 1PC 1 SJK-40 08248737 28.99 SGD
Shipped after 2018-06-25
14, 14 5, 5 40-50, 40 - 50 0.58, 0.58 S45C, S45C 35, 35 Quenching, Hardening 26, 26 50, 50 blackening, Black oxide finish Tr32P4, Tr32P4 1PC 1 SJK-50 08248746 30.99 SGD
Shipped after 2018-07-11
14, 14 5, 5 60-80, 60 - 80 0.88, 0.88 S45C, S45C 35, 35 Quenching, Tempering 46, 46 50, 50 blackening, Black oxide finish Tr32P4, Tr32P4 1PC 1 SJK-80 08248755 31.99 SGD
Shipped after 2018-06-25
18, 18 5, 5 100-150, 100 - 150 2.54, 2.54 S45C, S45C 58, 58 Quenching, Tempering 81, 81 65, 65 blackening, Black oxide finish Tr40P4, Tr40P4 1PC 1 SJK-150 08248773 66.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Mold pressing during press working
4
From Japan
On 2018-03-07 05:49:00
You can fix it tightly, but it is still better if there are things that are low and thick
This review is about item#08248764.
Support support
4
From Japan
On 2014-01-08 09:00:17
The diameter is too fat to be used on a desk milling machine with private hobby as a hobby. Even if it is not thick, I hope there is something with height. I understand that it is strong.
This review is about item#08248746.
Support on desk-top milling machine
4
From Japan
On 2013-12-21 08:23:00
Although it is obvious, durability will not be a problem permanently in hobby tooling. If you can, more people who are thinner are welcome. I just have to do this by modeling this.
This review is about item#08248746.

Related Products