Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimention X (mm) Lock nut Weight (g) RoHS Directive Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Opposite Side H (mm) Dimensions B (mm) Stamp TRUSCO Part Number Tubes Outside Diameter D (phi mm) Screw Dimensions Compatible Screw Specification Dimensions P2 (phi mm) Dimensions E (mm) Control Method Dimensions P1 (phi mm) Dimensions A (mm) Color Dimension r (mm) Pressure Application Control Method Dimension L1 (mm) Compatible Tube Outer Diameter D (inch) Fluid Compatible Cylinder Tube Inner Diameter (mm) Operating Pressure Range (MPa) 2014 TRUSCO Published Page Dimensions Y (mm) Check Valve Operating Pressure (MPa) Operating Temperature Range (deg C) Dimension L2 (mm) Material (metal hood)/Processing Form Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Lock nut Weight (g) RoHS Directive Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Opposite Side H (mm) Dimensions B (mm) Stamp TRUSCO Part Number Tubes Outside Diameter D (phi mm) Screw Dimensions Compatible Screw Specification Dimensions P2 (phi mm) Dimensions E (mm) Control Method Dimensions P1 (phi mm) Dimensions A (mm) Color Dimension r (mm) Pressure Application Control Method Dimension L1 (mm) Compatible Tube Outer Diameter D (inch) Fluid Compatible Cylinder Tube Inner Diameter (mm) Operating Pressure Range (MPa) 2014 TRUSCO Published Page Dimensions Y (mm) Check Valve Operating Pressure (MPa) Operating Temperature Range (deg C) Dimension L2 (mm) Material (metal hood)/Processing Form Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 - 6.6 Yes 11 - 8 max: 29.2 min: 26.5 - - 4 M3x0.5 - Metric thread 9.8 15.4 - 8 2.5 - M3x0.5 (Check valve actuation) 0.05MPa - Meter-out control max: 26.7 min: 24 - Air - 0 - 0.9 - 9.8 - 0 - 60 6.6 - Elbow -   1PC 1 JSC4-M3A 10411073 13.35 SGD
Shipped after 2017-02-27
- White (primary color) - - - 4 - - A,B,AK,BK - - - R1/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi32 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-01AK 87896681 12.92 SGD
Shipped after 2017-03-03
- White (primary color) - - - 4 - - A,B,AK,BK - - - M3x0.5 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-M3AK 87896706 14.11 SGD
Shipped after 2017-03-03
- White (primary color) - - - 7.94 - - A,B,AK,BK - - - R3/8 - - - Meter out - - Resin body, open ring/black - - - - - - - max.phi63 0.1 to 0.9 - - 0.05 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-03A 87896803 20.12 SGD
Shipped after 2017-03-03
- White (primary color) - - - 7.94 - - A,B,AK,BK - - - R3/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi63 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-03AK 87896812 20.12 SGD
Shipped after 2017-03-03
- White (primary color) - - - 6 - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-02AK 87896855 14.94 SGD
Shipped after 2017-03-03
- White (primary color) - - - 6.35 - - A,B,AK,BK - - - R1/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi32 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-01AK 87896426 13.93 SGD
Shipped after 2017-03-03
- White (primary color) - - - 6 - - A,B,AK,BK - - - R1/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi32 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-01AK 87896837 13.93 SGD
Shipped after 2017-03-03
- White (primary color) - - - 6.35 - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-02AK 87896453 14.94 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3.2 - - A,B,AK,BK - - - M5x0.8 - - - Meter out - - Resin body, open ring/black - - - - - - - max.phi20 0.1 to 0.9 - - 0.05 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M5A 87896532 9.87 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3.2 - - A,B,AK,BK - - - M5x0.8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M5AK 87896541 9.87 SGD
Shipped after 2017-03-03
- White (primary color) - - - - - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC10-02AK 87896575 17.97 SGD
Shipped after 2017-03-03
- White (primary color) - - - 9.53 - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3/8-02AK 87896593 17.97 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3 - - A,B,AK,BK - - - M3x0.5 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3-M3AK 87896636 14.11 SGD
Shipped after 2017-03-03
- White (primary color) - - - 4 - - A,B,AK,BK - - - M5x0.8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-M5AK 87896724 9.87 SGD
Shipped after 2017-03-03
- White (primary color) - - - 7.94 - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-02AK 87896776 15.99 SGD
Shipped after 2017-03-03
- White (primary color) - - - 7.94 - - A,B,AK,BK - - - R1/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi32 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-01AK 87896742 14.94 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3.2 - - A,B,AK,BK - - - M3x0.5 - - - Meter out - - Resin body, open ring/black - - - - - - - max.phi16 0.1 to 0.9 - - 0.05 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M3A 87896505 14.11 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3 - - A,B,AK,BK - - - M5x0.8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3-M5AK 87896663 9.87 SGD
Shipped after 2017-03-03
- White (primary color) - - - 8 - - A,B,AK,BK - - - R1/8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi32 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC8-01AK 87896891 14.94 SGD
Shipped after 2017-03-03
13.8 - 101 Yu 18.1 - 24 max:59.3min:52.3 - 290-8328 8 R1/2 - Taper screw for pipe: Sealock processing 28 31 - 14.4 16 - R1/2 (Check valve actuation) 0.05MPa - Meter-out control max:51.1 min:44.1 - - - 0 to 0.9 1-1419 - - 0 to 60 18 - Elbow Connection between screw and tube   1PC 1 JSC8-04A 10411003 20.89 SGD
Shipped after 2017-02-27
- White (primary color) - - - 6.35 - - A,B,AK,BK - - - M5x0.8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi20 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-M5AK 87896471 11.85 SGD
Shipped after 2017-03-03
- White (primary color) - - - 3.2 - - A,B,AK,BK - - - M3x0.5 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M3AK 87896514 14.11 SGD
Shipped after 2017-03-03
- White (primary color) - - - 6 - - A,B,AK,BK - - - M5x0.8 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi16 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-M5AK 87896873 11.85 SGD
Shipped after 2017-03-03
- White (primary color) - - - 8 - - A,B,AK,BK - - - R1/4 Spring return specification - - Meter out - - Resin body, open ring/black - - Standard - - - - max.phi40 0.05 to 0.5 - - 0.02 0 to 60 - Brass (electroless nickel plated) - Connection between screw and tube *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC8-02AK 87896916 15.99 SGD
Shipped after 2017-03-03
7.8 - 7.3 Yu 11 - 8 max:29.7min:27 - 290-8212 3 M5x0.8 - Metric thread 9.8 15.4 - 8 2.9 - M5x0.8 (Check valve actuation) 0.05MPa - Meter-out control max:26.8 min:24.1 - - - 0 to 0.9 - 9.8 - 0 to 60 6.7 - Elbow Connection between screw and tube   1PC 1 JSC3-M5A 10411064 9.46 SGD
Shipped after 2017-02-28
13.8 - 65 Yu 18.1 - 19 max:53.7min:46.5 - - 8 R3/8 - Taper screw for pipe: Sealock processing 22 28.9 - 14.4 13.2 - R3/8 (Check valve actuation) 0.05MPa - Meter-out control max:47.3min:40.1 - - - 0.1 to 0.7 - - - 0 to 60 15.4 - Elbow Connection between screw and tube   1PC 1 JSC8-03AH 35313731 20.12 SGD
Shipped after 2017-03-03
16.8 - 41 Yu 20.2 - - max:47.8min:41.4 - - - R1/4 - Taper screw for pipe: Sealock processing 18.4 30.9 - 17.6 11.1 - R1/4 (Check valve actuation) 0.05MPa - Meter-out control max:41.8 min:35.4 3/8 - - 0 to 0.9 - - - 0 to 60 14.8 - Elbow Connection between screw and tube   1PC 1 JSC3/8-02A 10411125 17.97 SGD
Shipped after 2017-03-03
11.8 - 9.5 Yu 17 - 8 max:29.7min:27 - - - M5x0.8 - Metric thread 9.8 24 - 12.4 2.9 - M5x0.8 (Check valve actuation) 0.05MPa - Meter-out control max:26.8min:24.1 1/4 - - 0 to 0.9 - - - 0 to 60 8.4 - Elbow Connection between screw and tube   1PC 1 JSC1/4-M5A 35313591 11.85 SGD
Shipped after 2017-03-03
13.8 - 21 Yu 18.1 - - max:40.7min:34.4 - - - R1/8 - Taper screw for pipe: Sealock processing 14.4 26.9 - 14.4 8 - R1/8 (Check valve actuation) 0.05MPa - Meter-out control max:36.7min:30.4 5/16 - - 0 to 0.9 - - - 0 to 60 11.9 - Elbow Connection between screw and tube   1PC 1 JSC5/16-01A 35313625 14.94 SGD
Shipped after 2017-03-03
13.8 - 38 Yu 18.1 - - max:47.8min:41.4 - - - R1/4 - Taper screw for pipe: Sealock processing 18.4 28.4 - 14.4 11.1 - R1/4 (Check valve actuation) 0.05MPa - Meter-out control max:41.8min:35.4 5/16 - - 0 to 0.9 - - - 0 to 60 13.2 - Elbow Connection between screw and tube   1PC 1 JSC5/16-02A 35313634 15.99 SGD
Shipped after 2017-03-03
11.8 - 19 Yu 17 - - max:40.7min:34.4 - - - R1/8 - Taper screw for pipe: Sealock processing 14.4 23.5 - 12.4 8 - R1/8 (Check valve actuation) 0.05MPa - Meter-out control max:36.7min:30.4 1/4 - - 0 to 0.9 - - - 0 to 60 10.9 - Elbow Connection between screw and tube   1PC 1 JSC1/4-01A 35313607 13.75 SGD
Shipped after 2017-02-27
11.8 - 36 Yu 17 - - max:47.8min:41.4 - - - R1/4 - Taper screw for pipe: Sealock processing 18.4 25.5 - 12.4 11.1 - R1/4 (Check valve actuation) 0.05MPa - Meter-out control max:41.8min:35.4 1/4 - - 0 to 0.9 - - - 0 to 60 12.2 - Elbow Connection between screw and tube   1PC 1 JSC1/4-02A 35313616 14.94 SGD
Shipped after 2017-03-03
16.8 - 69 Yu 20.2 - 19 max:53.7min:46.5 - - - R3/8 - Taper screw for pipe: Sealock processing 22 31.2 - 17.6 13.2 - R3/8 (Check valve actuation) 0.05MPa - Meter-out control max:47.3 min:40.1 3/8 - - 0 to 0.9 - - - 0 to 60 16.7 - Elbow Connection between screw and tube   1PC 1 JSC3/8-03A 10411134 20.12 SGD
Shipped after 2017-03-03
7.8 - 6.6 Yu 11 - 8 max:29.2min:26.5 - - 3 M3x0.5 - Metric thread 9.8 15.4 - 8 2.5 - M3x0.5 (Check valve actuation) 0.05MPa - Meter-out control max:26.7 min:24 - - - 0 to 0.9 - 9.8 - 0 to 60 6.6 - Elbow Connection between screw and tube   1PC 1 JSC3-M3A 10410994 13.51 SGD
Shipped after 2017-02-28
11.8 - 65 Yes 17 - 19 max: 53.7 min: 46.5 - - 6 R3/8 - Taper screw for pipe: Sealock processing 22 20.2 - 14.4 13.2 - R3/8 (Check valve actuation) 0.05MPa - Meter-out control max: 47.3 min: 40.1 - Air - 0 - 0.9 - - - 0 - 60 15.4 - Elbow -   1PC 1 JSC6-03A 10411082 18.32 SGD
Shipped after 2017-02-27
9.8 - 18 Available 11.6 - 10 max:40.7 min:34.4 - 290-8263 6 R1/8 - Taper screw for pipe: Sealock processing 14.4 17.5 - 10.5 8 - R1/8 (Check valve operation) 0.05MPa - Meter out control max:36.7 min:30.4 - Air - 0 - 0.9 - 11.8 - 0 - 60 10.7 - Elbow Connection between screw and tube   1PC 1 JSC6-01A 08265031 13.16 SGD
Shipped after 2017-02-27
9.8 - 35 Available 11.6 - 14 max:47.8 min:41.4 - 290-8271 6 R1/4 - Taper screw for pipe: Sealock processing 18.4 18.3 - 10.5 11 - R1/4 (Check valve operation) 0.05MPa - Meter out control max:41.8 min:35.4 - Air - 0 - 0.9 - 11.8 - 0 - 60 11.9 - Elbow Connection between screw and tube   1PC 1 JSC6-02A 08265047 14.41 SGD
Shipped after 2017-02-27
13.8 - 38 Available 18.1 - 14 max:47.8 min:41.4 - 290-8301 8 R1/4 - Taper screw for pipe: Sealock processing 18.4 28.4 - 14.4 11 - R1/4 (Check valve operation) 0.05MPa - Meter out control max:41.3 min:35.4 - Air - 0 - 0.9 - - - 0 - 60 13.2 - Elbow Connection between screw and tube   1PC 1 JSC8-02A 08265056 15.29 SGD
Shipped after 2017-02-28
16.8 - 69 Available 20.2 - 19 max:53.7 min:46.5 - 290-8344 10 R3/8 - Taper screw for pipe: Sealock processing 22 31.2 - 17.6 13.2 - R3/8 (Check valve operation) 0.05MPa - Meter out control max:47.3 min:40.1 - Air - 0 - 0.9 - - - 0 - 60 16.7 - Elbow Connection between screw and tube   1PC 1 JSC10-03A 08265065 19.22 SGD
Shipped after 2017-02-27
7.8 - 7.2 Available 11 - 8 max:29.7 min:27 - 290-8239 4 M5x0.8 - Metric thread 9.8 15.4 - 8 2.9 - M5x0.8 (Check valve actuation) 0.05MPa - Meter- out control max:26.8 min:24.1 - Air - 0 - 0.9 - 9.8 - 0 - 60 6.7 - Elbow Connection between screw and tube   1PC 1 JSC4-M5A 09147704 9.27 SGD
Shipped after 2017-02-27
7.8 - 17 Available 11 - 10 max:40.7 min:34.4 - 290-8247 4 R1/8 - Taper screw for pipe: Sealock processing 14.4 17.7 - 8 8 - R1/8 (Check valve operation) 0.05MPa - Meter out control max:36.7 min:30.4 - Air - 0 - 0.9 - 9.8 - 0 - 60 10.7 - Elbow Connection between screw and tube   1PC 1 JSC4-01A 09147713 12.20 SGD
Shipped after 2017-02-27
9.8 - 7.9 Available 11.6 - 8 max:29.7 min:27 - 290-8255 6 M5x0.8 - Metric thread 9.8 17.5 - 10.5 2.9 - M5x0.8 (Check valve operation) 0.05MPa - Meter out control max:26.8 min:24.1 - Air - 0 - 0.9 - 11.8 - 0 - 60 7.5 - Elbow Connection between screw and tube   1PC 1 JSC6-M5A 09147722 11.20 SGD
Shipped after 2017-02-27
13.8 - 21 Available 18.1 - 10 max:40.7 min:34.4 - 290-8298 8 R1/8 - Taper screw for pipe: Sealock processing 14.4 26.9 - 14.4 8 - R1/8 (Check valve operation) 0.05MPa - Meter out control max:36.7 min:30.4 - Air - 0 - 0.9 - - - 0 - 60 11.9 - Elbow Connection between screw and tube   1PC 1 JSC8-01A 09147731 14.29 SGD
Shipped after 2017-02-27
16.8 - 41 Available 20.2 - 14 max:47.8 min:41.4 - 290-8336 10 R1/4 - Taper screw for pipe: Sealock processing 18.4 30.9 - 17.6 11.1 - R1/4 (Check valve actuation) 0.05MPa - Meter- out control max:41.8 min:35.4 - Air - 0 - 0.9 - - - 0 - 60 14.8 - Elbow Connection between screw and tube   1PC 1 JSC10-02A 09147747 17.29 SGD
Shipped after 2017-02-27
16.8 - 104 Available 20.2 - 24 max:59.3 min:52.3 - 290-8352 10 R1/2 - Taper screw pipe: Sealock processing 28 33.6 - 17.6 16 - R1/2 (Check valve actuation) 0.05MPa - Meter- out control max:51.1 min:44.1 - Air - 0 - 0.9 - - - 0 - 60 18 - Elbow Connection between screw and tube   1PC 1 JSC10-04A 09981115 21.99 SGD
Shipped after 2017-02-27
19.8 - 72 Available 23.4 - 19 max:53.7 min:46.5 - 290-8361 12 R3/8 - Taper screw pipe: Sealock processing 22 36.9 - 21 13.2 - R3/8 (Check valve actuation) 0.05MPa - Meter- out control max:47.3 min:40.1 - Air - 0 - 0.9 - - - 0 - 60 18.4 - Elbow Connection between screw and tube   1PC 1 JSC12-03A 09981133 21.17 SGD
Shipped after 2017-02-27
19.8 - 107 Available 23.4 - 24 max:59.3 min:52.3 - 290-8379 12 R1/2 - Taper screw pipe: Sealock processing 28 36.4 - 21 16 - R1/2 (Check valve operation) 0.05MPa - Meter out control max:51.1 min:44.1 - Air - 0 - 0.9 - - - 0 - 60 19.7 - Elbow Connection between screw and tube   1PC 1 JSC12-04A 09981151 22.44 SGD
Shipped after 2017-02-27
13.8 - 65 Available 18.1 - 19 max:53.7 min:46.5 - 290-8310 8 R3/8 - Taper screw pipe: Sealock processing 22 28.9 - 14.4 13.2 - R3/8 (Check valve operation) 0.05MPa - Meter out control max:47.3 min:40.1 - Air - 0 - 0.9 - - - 0 - 60 15.4 - Elbow Connection between screw and tube   1PC 1 JSC8-03A 09981176 19.22 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Use the cutting machine to be used for wire cutting operation
4
From Japan
On 2017-01-17 14:48:16
There is also a bug operated by the aging of the machine, it is one of the valuable parts as replacement parts.
This review is about item#8265031.
When the machine is maintenance
4
From Japan
On 2016-12-26 15:08:30
Where previously using the Osaka soul, that brand was purchased from cheaper than SMC in me, and that quit from the field.
This review is about item#8265056.
Adjustment of the machine
5
From Japan
On 2015-12-11 14:43:17
It is a commodity that also bought the last time
This review is about item#08265047.
Production of manufacturing equipment
5
From Japan
On 2015-01-13 15:37:00
Since the manufacturer goods without problem
This review is about item#09147704.
Industrial sewing machine in the field
5
From Japan
On 2013-11-20 08:24:02
Are you actually use in the people of the field, because I myself do not use, do not write specific impressions. Is the impression within the range that was in charge of the order, but, PISCO not think because it is a reliable manufacturer problem. Monotarou like storage state also as good, I received a beautiful state. Also, it was a very polite and kind support in spite of the new customers. Thank you very much.
This review is about item#08265031.
Air cylinder
5
From Japan
On 2013-09-20 22:59:55
Easy to use
This review is about item#08265031.
Because of air leakage, exchange
5
From Japan
On 2013-08-04 19:27:36
Cheap to use because the air outlet is solid.
This review is about item#09147731.
As part of the automatic machine
5
From Japan
On 2013-07-03 16:45:20
Pisco product is able to buy cheaply, very grateful.
This review is about item#08265031.
Used as an additive for the regulator Co2 aquarium
4
From Japan
On 2012-10-07 15:10:44
It may work a little more fine-tuning.
This review is about item#08265031.

Related Products