Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ni-CD Battery

4.64 (22)
Battery Voltage (V)
12
Battery Capacity (Ah)
1.3
Battery
Ni-Cd battery
Compatible
(MUS100DW, MUS150DW) (M649D, M651D) sprayer rechargeable impact driver (M692D, M693D) rechargeable drill driver
Specification
1.3Ah type 12V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1250 08241877 55.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Impact
5
From Japan
On 2017-03-04 18:42:07
Since the battery has run out, I bought a new one. And price reasonable, but what may.
This review is about item#8241877.
DIY
3
From Japan
On 2016-12-22 07:25:27
Impact or body is wrong? Since the battery does not have It plans to purchase a new body
This review is about item#08241877.
Disinfection work
3
From Japan
On 2016-06-11 09:01:54
NiCad batteries, because life is short on high percentage price, compatible The Lithium battery, we want you to commercialization.
This review is about item#08241877.
Drilling
5
From Japan
On 2016-05-02 15:43:32
Battery of drill that was used in the drilling operation of light work was purchased as a reserve since have been exhausted. Price was also good to purchase so was able to cheaply.
This review is about item#08241877.
This is a battery exchange that no longer have out-of-date.
5
From Japan
On 2016-04-12 15:54:43
Nothing in particular. Is the quality of stability.
This review is about item#08241877.
Development of bike
5
From Japan
On 2016-03-29 15:20:10
Battery also has the, power is also satisfied.
This review is about item#08241877.
Sunday Carpenter
5
From Japan
On 2015-12-15 20:44:00
I was saved.
This review is about item#08241877.
The battery of the impact driver to use for the do-it-yourself work
4
From Japan
On 2015-12-13 16:16:00
Conventional Batteri was the state that you want to use from charging every time. So the battery was one buy a new one is considered outdated. My do-it-yourself is a few times a month on average, is the frequency of use of about 1 times for 15 to 20 minutes. Purchase date had been used in three months more than non-charge from (2015/9/17), but today (2015/12/13) driver when you try to use did not work. Now convenient to last considerably longer than the old battery. However, it was fully charged at the time of purchase is unknown, or there is no such influence, which has lowered the temperature becomes the winter? Considering such, the decision whether or not satisfactory at this stage believes that might be difficult.
This review is about item#08241877.
Electric sprayer (herbicides only) ... full-time farmers
3
From Japan
On 2015-05-05 22:24:42
Or battery life, the battery that has been used before - was Kaikae two as a substitute as it was no longer able to charge. If you have a secret to keep a long life of the NI-CD you want to know by all means. By the way, I had kept in mind the amount of charge after use to zero.
This review is about item#08241877.
DIY
5
From Japan
On 2015-03-29 14:44:06
In coupon use price is also cheap, there is no quality problems. In addition, shipping also was saved and quick.
This review is about item#08241877.

Related Products