Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Withstand Load (kg) Wheel Width (mm) Type Wheel Diameter (phi mm) Compatible Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Wheel Width (mm) Type Wheel Diameter (phi mm) Compatible Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Per hanging two) up to 300 8 Multiple vehicles (linear movement) 64 No. 4 127-8789 1PC 1 #4 4WH 10702386 64.99 SGD
Shipped after 2018-06-25
Up to 70 (per two-piece hanging) 6 Two-car (for linear movement) 38 - - 1PC 1 #2 4WH 08241947 39.99 SGD
Shipped after 2018-06-25
Up to 150 (per two-piece hanging) 7 Two-car (for linear movement) 50 - 127-8771 1PC 1 #3 4WH 08241956 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
The factory door broke, so for repair.
5
From Japan
On 2018-04-25 08:52:01
The slide became better, and it seems like a lie that I felt heavy until now.
This review is about item#08241956.
Repair of hanger door
5
From Japan
On 2017-10-27 15:29:05
It was possible to use it without problems made by Daiken. Usually it is in a box, but this item is in a plastic bag.
This review is about item#10702386.
Repair of hanging door
5
From Japan
On 2017-08-08 17:10:50
Satisfied quick response as soon as possible after reaching the actual item arrives at the monotalou!
This review is about item#10702386.
Warehouse door pulley change
3
From Japan
On 2017-06-30 10:38:08
The rotation is smooth, and it is safe to make it solid. However, since surface treatment was not done, rust floated immediately. Actually, since I paint grease, I think that there is no problem, but the surface protection of paint or something is also directly connected to the lifetime, so I would like you to consider it.
This review is about item#8241956.
Door repair, change
5
From Japan
On 2017-05-16 10:06:01
There is no sense of incongruity at all. It was able to run smoothly.
This review is about item#8241956.
Opening and closing door
5
From Japan
On 2017-02-23 15:34:21
The delivery date was soon and I was very much saved. Very well-tailored.
This review is about item#8241947.
Newly exchanged what was used for iron door (sliding door type) at factory entrance
4
From Japan
On 2017-02-09 15:26:09
The length of the bolt was less than the iron door. Repair the iron door by lengthening the screw part by welding. Opening and closing slide smoothly unlike so far. Those in the field also come and go comfortably without hesitation.
This review is about item#8241956.
For horizontal horizontal movement of jig
5
From Japan
On 2015-12-14 07:28:17
I bought it for testing but I think that the next one is enough with a single car.
This review is about item#10702386.
Is it?
3
From Japan
On 2015-11-28 16:41:16
It is good.
This review is about item#08241956.
Exchange of the door
5
From Japan
On 2015-11-17 20:21:16
Since the conventional one was damaged, I exchanged it. Trying out the same thing.
This review is about item#10702386.

Related Products