Buy more than* S$200* and get FREE SHIPPING

Z Binder

5.00 (1)
Material (cover)
Polypropylene, Z type press metal fittings
Dimensions (Vetical x Horizontal) (mm)
310x240
Across Back (mm)
15
Storage Number of Sheets
120 sheets (maximum) of copy papers
Size
A4 vertical
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Compatible 1PC 1 FZ-140-02 08244932 4.99 SGD
In stock
Pink Compatible 1PC 1 FZ-140-12 08244941 4.99 SGD
In stock
Clear Ideal 1PC 1 FZ-140-17 08244957 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2015-01-20 13:19:45
I do not know yet, but I doubt the durability
This review is about item#08244932.

Related Products