Buy more than* S$200* and get FREE SHIPPING

Super Punchless File Z Type

5.00 (3)
Dimensions (Vetical x Horizontal) (mm)
306x239
Across Back (mm)
20
...see all>
Product Options
ADD TO CART
Fabric Thickness (mm) Green Purchasing Law Material (binding tool) Material (cover) Storage Number of Sheets Size Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Thickness (mm) Green Purchasing Law Material (binding tool) Material (cover) Storage Number of Sheets Size Color Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1copy 1 F-347U-14 76130424 5.99 SGD
In stock
- - - - - - - - 1copy 1 F-347U-4 76130467 5.99 SGD
In stock
- - - - - - - - 1copy 1 F-347U-12 76130415 5.99 SGD
In stock
- - - - - - - - 1copy 1 F-347U-20 76130433 6.99 SGD
Shipped after 2018-04-26
- - - - - - - - 1copy 1 F-347U-6 76130485 5.99 SGD
In stock
- Compatible Steel Recycled polypropylene 50% 120 sheets of copy papers A4 vertical Red - 1PC 1 F-347U-3 08244966 5.99 SGD
In stock
- Ideal Steel Recycled polypropylene 50% 120 sheets of copy papers A4 vertical Yellow - 1PC 1 F-347U-5 08244975 5.99 SGD
In stock
- Compatible Steel Recycled polypropylene 50% 120 sheets of copy papers A4 vertical Blue - 1PC 1 F-347U-8 08244984 5.99 SGD
In stock
- Ideal Steel Recycled polypropylene 50% 120 sheets of copy papers A4 vertical Black - 1PC 1 F-347U-24 08244993 5.99 SGD
In stock
0.8 Fit Steel Polypropylene - A4 Yellow-Green 120 (copy paper) 1PC 1 F347U-7 40503145 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2017-12-08 15:31:57
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#08244966.
Save drawings
5
From Japan
On 2017-09-20 15:56:00
Since the clamping force is strong, it is possible to hold firmly even if 50 copy sheets are bound.
This review is about item#8244984.
Document arrangement
5
From Japan
On 2017-05-19 14:39:38
I organize the papers by color, but I am saved because red was never found anywhere.
This review is about item#8244966.

Related Products