Buy more than* S$200* and get FREE SHIPPING

Request Clear Book

5.00 (1)
...see all
Product Options
ADD TO CART
Size Color Thickness (mm) Accessories Width (mm) Length (mm) Number of Pockets Dimensions (Vetical x Horizontal) (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Thickness (mm) Accessories Width (mm) Length (mm) Number of Pockets Dimensions (Vetical x Horizontal) (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 vertical Blue Cover dough /0.7 With mid-mount 240 306 20 - 16 1PC 1 G3201-8 76136191 3.83 SGD
In stock
- - - - 240 306 20 - 16 1copy 1 G3201-7 76136182 3.83 SGD
In stock
- - - - 240 306 80 - 52 1copy 1 G3204-8 76136304 14.66 SGD
In stock
- - - - 240 306 40 - 32 1copy 1 G3202-5 76136243 7.44 SGD
In stock
- - - - 240 306 40 - 32 1copy 1 G3202-6 76136252 8.06 SGD
In stock
- - - - 240 306 40 - 32 1copy 1 G3202-7 76136261 7.44 SGD
In stock
- - - - 240 306 100 - 62 1copy 1 G3205-8 76136313 17.60 SGD
In stock
- - - - 230 306 10 - 9 1copy 1 G3200-24 76136103 2.65 SGD
In stock
- - - - 230 306 10 - 9 1copy 1 G3200-8 76136112 2.65 SGD
In stock
- - - - 240 306 40 - 32 1copy 1 G3202-24 76136225 7.44 SGD
In stock
- - - - 240 306 20 - 16 1copy 1 G3201-5 76136164 3.83 SGD
In stock
- - - - 240 306 20 - 16 1copy 1 G3201-6 76136173 3.83 SGD
In stock
- - - - 240 306 40 - 32 1copy 1 G3202-8 76136277 7.44 SGD
In stock
- - - - 240 306 60 - 39 1copy 1 G3203-24 76136286 10.63 SGD
In stock
- - - - 240 306 60 - 39 1copy 1 G3203-8 76136295 10.63 SGD
In stock
A4 vertical White - - - - 20 306x240 16 1PC 1 G3201-0 08245036 3.83 SGD
In stock
A4 vertical White - - - - 40 306x240 32 1PC 1 G3202-0 08245072 7.44 SGD
In stock
A4 vertical Red - - - - 20 306x240 16 1PC 1 G3201-3 08245045 4.24 SGD
In stock
A4 vertical Red - - - - 40 306x240 32 1PC 1 G3202-3 08245081 7.44 SGD
In stock
A4 vertical Water - - - - 20 306x240 16 1PC 1 G3201-14 08245054 3.83 SGD
In stock
A4 vertical Water - - - - 40 306x240 32 1PC 1 G3202-14 08245097 7.44 SGD
In stock
A4 vertical Black - - - - 20 306x240 16 1PC 1 G3201-24 08245063 3.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2014-09-22 21:31:36
Very easy to use
This review is about item#08245036.

Related Products