Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thread Pitch (mm) Accessories Rubber Hardness Bolt Diameter M(mm) Bolt Length L (mm) Material (rubber) Height H (mm) Bolt Diameter (M) Outside Diameter D (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Accessories Rubber Hardness Bolt Diameter M(mm) Bolt Length L (mm) Material (rubber) Height H (mm) Bolt Diameter (M) Outside Diameter D (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 - 50 M8 23 - 20 - 40 31 1pc 1 MA-400 21424497 5.21 SGD
In stock
1 - 50 M6 11 - 20 - 20 15 1pc 1 MA-2020 21424488 2.69 SGD
In stock
1.5 - 50 M10 23 - 30 - 50 40 1pc 1 MA-5030 21424506 9.09 SGD
In stock
1.75 - 60 M12 37 - 40 - 65 56 1pc 1 MA-600 21424515 11.22 SGD
In stock
1 Two flange nuts 50 M6 15 Natural rubber 14 M6 15 11 1PC 1 MA-150 08249193 2.02 SGD
In stock
1 Two flange nuts 50 M6 15 Natural rubber 17 M6 20 15 1PC 1 MA-200 08249202 2.61 SGD
In stock
1 Two flange nuts 50 M6 15 Natural rubber 20 M6 25 20 1PC 1 MA-250 08249211 3.34 SGD
In stock
1.25 Hexagon nut, spring washer 2 each 50 M8 21 Natural rubber 20 M8 30 24 1PC 1 MA-300 08249227 3.81 SGD
In stock
1.25 Hexagon nut, spring washer 2 each 50 M8 24 Natural rubber 25 M8 35 30 1PC 1 MA-350 08249236 4.38 SGD
In stock
1.5 Two hexagon nuts 50 M10 23 Natural rubber 26 M10 50 40 1PC 1 MA-500A 32592865 7.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 7
3 star 12
2 star 4
1 star 4
Review Rating: 4.24
78 Customer Reviews
The reviews are automatic translation.
Measures against mechanical vibration
5
From Japan
On 2017-05-10 06:08:30
Although it is used for engine mount of power sprayer and vibration isolation of chain saw, it is durable and satisfied.
This review is about item#08249236.
For vibration prevention
3
From Japan
On 2017-04-30 22:36:49
It is used for prevention of vibration of rotating equipment. Damping effect is solidly made.
This review is about item#8249227.
Air conditioner outdoor unit vibration prevention
5
From Japan
On 2017-04-30 17:05:52
The evacuation of the outdoor unit vibration installed on the roof was evangelized like a lie as evangelizing to the interior
This review is about item#8249227.
Anti-vibration of air conditioners
5
From Japan
On 2017-04-05 21:29:00
The air conditioner used in the Japanese room resonated for wall attachment or resonance and it was noisy up to the second floor, but it became quiet. I am very satisfied.
This review is about item#8249236.
Hanging the muffler
5
From Japan
On 2017-02-16 23:41:36
It can be used less expensive than those of other companies. Performance is also no problem.
This review is about item#8249236.
On the car's muffler stay
5
From Japan
On 2017-01-18 16:43:56
I am very saved because there are various sizes on the brackets of old car muffler
This review is about item#8249227.
Track maintenance
5
From Japan
On 2017-01-07 11:22:35
Three of the truck's air intake duct (snorkel) were torn out so it was usable without any problem of exchange.
This review is about item#8249227.
Muffler mount
4
From Japan
On 2016-12-28 15:43:11
There is no problem in hardness for my use, and it is used for vibration isolation. I have used it cutting because the thread part is long.
This review is about item#8249227.
Jb 23w Jimny's mission mount
4
From Japan
On 2016-11-23 20:36:00
Used as an alternative to the mission mount of jb 23w. Durability is unknown as it has just changed. The genuine mount was square, but the size was perfect.
This review is about item#8249227.
For electric door operation buffering
1
From Japan
On 2016-11-09 15:25:59
You do not have steel plates on the top and bottom of the rubber. Please write properly.
This review is about item#8249211.

Related Products