Buy more than* S$200* and get FREE SHIPPING

Parts Box, "Super Pitch Deep"

4.33 (9)
Material (handle)
ABS plastic
Color (Body)
Dark green
Material (cover)
High shock-resistance copolymer
Lid Color
Clear
Dimensions (Length L x Width W x Height H) (mm)
342x290x90
Material (Body)
High shock-resistance copolymer
Weight (kg)
1.2
Accessories
Twelve divider plates
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-3400DD 08245185 26.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Wood work etc.
5
From Japan
On 2018-05-03 17:19:01
Since it is a structure that can not be held unless it is completely closed, it is good that there is no falling content due to forgetting to close. Deep type and plenty of capacity is good. It is hard to take the details of the deep part towards the bottom, but I think that this can not be helped.
This review is about item#8245185.
Component arrangement
4
From Japan
On 2017-02-16 10:01:49
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8245185.
accessory case
5
From Japan
On 2016-04-12 09:28:24
It will be no matter what number it is, this is very good, size feeling, strength, lifetime all passed, there are similar products of the monotaro original but honestly no good, I recommend this
This review is about item#08245185.
DIY bit insertion
5
From Japan
On 2014-05-06 22:05:16
I bought two. It's really nice.
This review is about item#08245185.
Nails and drill nails
4
From Japan
On 2013-10-04 15:24:58
Since we are still using it, we need improvement as we decide to decide the width of the space
This review is about item#08245185.
I use it for sorting by jig size.
4
From Japan
On 2012-06-25 14:54:20
Since the lock is also working well, there seems to be no worry that the jig will pop out. In terms of size, because I was feeling great, it is noisy hitting a plastic partition when I carry it, I am anxious not to break the partition. I am trying to paste it even with cushioning material also for protection.
This review is about item#08245185.
Parts storage
4
From Japan
On 2012-04-24 09:11:06
It is satisfactory because the box itself is also durable because the commodity itself can be set finely, but I think that you can also sell the separating board separately as the partition plate is necessary from the 12 sheets included.
This review is about item#08245185.
Storage of small parts
3
From Japan
On 2012-03-29 13:03:39
Handling is not good Tightening is not good Easy to fix Locking is difficult to use
This review is about item#08245185.
Tire business trip work
5
From Japan
On 2011-11-06 10:36:24
It has a lock, and it has tremendous depth as well. We put a lot of balance weight, valve, core etc. of the wheel.
This review is about item#08245185.

Related Products