Buy more than* S$200* and get FREE SHIPPING

Hex Head Bolt, Iron, Uni Chromate, Half Thread Screw

3.38 (8)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Material Screw Length S (mm) Type Dimensions (Designation d x Length L)(mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Screw Type Dimension H (mm) Finishing Material Screw Pitch p (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Material Screw Length S (mm) Type Dimensions (Designation d x Length L)(mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Screw Type Dimension H (mm) Finishing Material Screw Pitch p (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12, M12, M12 - - - - - - - - - - - - 45, 45, 45 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M12 x45 23432894 51.99 SGD
Shipped after 2018-04-27
M12, M12, M12 - - - - - - - - - - - - 40, 40, 40 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M12 x40 23432885 169.99 SGD
Shipped after 2018-04-27
M12, M12, M12 - - - - - - - - - - - - 55, 55, 55 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x55 23432912 29.99 SGD
Shipped after 2018-04-26
M12, M12, M12 - - - - - - - - - - - - 60, 60, 60 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x60 23432928 61.99 SGD
Shipped after 2018-04-26
M12, M12, M12 - - - - - - - - - - - - 65, 65, 65 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x65 23432937 64.99 SGD
Shipped after 2018-04-26
M12, M12, M12 - - - - - - - - - - - - 50, 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M12 x50 23432903 53.99 SGD
Shipped after 2018-04-26
M20 Iron 46 - M20x75 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 75   1Box(25PC) 1 M20x75 07611572 52.99 SGD
Shipped after 2018-04-23
M24 Iron 54 - M24x95 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 95   1Box(15PC) 1 M24x95 07611922 48.99 SGD
Shipped after 2018-04-27
M24 Iron 54 - M24x115 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 115   1Box(15PC) 1 M24x115 07611956 58.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x110 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 110   1Box(15PC) 1 M24x110 07611947 56.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x100 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 100 *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 M24x100 07611931 49.99 SGD
Shipped after 2018-04-26
M22 Iron 50 - M22x95 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 95   1Box(15PC) 1 M22x95 07611773 43.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x90 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 90   1Box(15PC) 1 M22x90 07611764 40.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x85 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 85   1Box(20PC) 1 M22x85 07611755 52.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x80 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 80   1Box(20PC) 1 M22x80 07611746 50.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x75 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 75   1Box(20PC) 1 M22x75 07611737 50.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x70 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 70   1Box(20PC) 1 M22x70 07611721 48.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x65 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 65   1Box(20PC) 1 M22x65 07611712 47.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x60 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 60   1Box(20PC) 1 M22x60 07611703 43.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x150 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 10   1Box(10PC) 1 M22x150 07611852 41.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x140 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 140   1Box(10PC) 1 M22x140 07611843 39.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x130 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 131   1Box(10PC) 1 M22x130 07611834 46.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x125 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 125   1Box(10PC) 1 M22x125 07611825 35.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x120 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 120   1Box(15PC) 1 M22x120 07611816 49.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x115 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 110   1Box(15PC) 1 M22x115 07611807 48.99 SGD
Shipped after 2018-04-27
M22 Iron 50 - M22x110 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 110   1Box(15PC) 1 M22x110 07611791 46.99 SGD
Shipped after 2018-05-07
M22 Iron 50 - M22x100 22 About 37 32 UNIQLO over rhodium plated Hexagon bolt 14 Iron / Uni-chrome 2.5 100   1Box(15PC) 1 M22x100 07611782 44.99 SGD
Shipped after 2018-05-07
M20 Iron 46 - M20x95 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 95   1Box(20PC) 1 M20x95 07611615 47.99 SGD
Shipped after 2018-04-27
M20 Iron 46 - M20x150 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 150   1Box(15PC) 1 M20x150 07611694 46.99 SGD
Shipped after 2018-05-07
M20 Iron 46 - M20x140 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 140   1Box(15PC) 1 M20x140 07611685 42.99 SGD
Shipped after 2018-05-07
M20 Iron 46 - M20x130 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 130   1Box(15PC) 1 M20x130 07611676 48.99 SGD
Shipped after 2018-04-23
M20 Iron 46 - M20x125 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 125   1Box(15PC) 1 M20x125 07611667 47.99 SGD
Shipped after 2018-04-23
M20 Iron 46 - M20x115 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 115   1Box(15PC) 1 M20x115 07611642 38.99 SGD
Shipped after 2018-04-26
M16 Iron 38 - M16x95 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2.0 95   1Box(30PC) 1 M16x95 07611441 46.99 SGD
Shipped after 2018-04-23
M16 Iron 38 - M16x85 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2.0 85   1Box(40PC) 1 M16x85 07611423 54.99 SGD
Shipped after 2018-04-23
M16 Iron 44 - M16x130 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2.0 130   1Box(25PC) 1 M16x130 07611502 49.99 SGD
Shipped after 2018-04-23
M16 Iron 38 - M16x115 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2.0 115   1Box(30PC) 1 M16x115 07611475 54.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x90 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 90 *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 M24x90 07611913 46.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x65 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 65   1Box(20PC) 1 M24x65 07611861 58.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x150 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 150   1Box(10PC) 1 M24x150 07612001 49.99 SGD
Shipped after 2018-04-27
M20 Iron 46 - M20x55 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 55   1Box(30PC) 1 M20x55 07611536 51.99 SGD
Shipped after 2018-04-23
M24 Iron 54 - M24x85 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 85   1Box(20PC) 1 M24x85 07611904 89.99 SGD
Shipped after 2018-04-27
M24 Iron 54 - M24x80 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 80   1Box(20PC) 1 M24x80 07611895 61.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x75 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 75   1Box(20PC) 1 M24x75 07611886 59.99 SGD
Shipped after 2018-04-27
M24 Iron 54 - M24x70 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 70   1Box(20PC) 1 M24x70 07611877 54.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x140 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 140   1Box(10PC) 1 M24x140 07611992 46.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x130 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 130   1Box(10PC) 1 M24x130 07611983 42.99 SGD
Shipped after 2018-04-27
M24 Iron 54 - M24x125 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 125   1Box(10PC) 1 M24x125 07611974 42.99 SGD
Shipped after 2018-04-26
M24 Iron 54 - M24x120 22 About 41.6 36 UNIQLO over rhodium plated Hexagon bolt 15 Iron / Uni-chrome 3.0 120   1Box(10PC) 1 M24x120 07611965 48.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x70 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 70   1Box(40PC) 1 M16x70 07611396 47.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x80 20 About 34.6 30 Uniqlo over rhodium plated Hexagon bolt 13 Iron / chrome Uni 2.5 80   1Box(25PC) 1 M20x80 07611581 53.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x55 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 55   1Box(50PC) 1 M16x55 07611362 47.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x80 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 80   1Box(40PC) 1 M16x80 07611414 53.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x60 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 60   1Box(50PC) 1 M16x60 07611371 53.99 SGD
Shipped after 2018-04-23
M16 Iron 44 Half screw M16x140 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 140   1Box(20PC) 1 M16x140 07611511 42.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x90 20 About 34.6 30 Uniqlo over rhodium plated Hexagon bolt 13 Iron / chrome Uni 2.5 90   1Box(20PC) 1 M20x90 07611606 47.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x60 20 About 34.6 30 Uniqlo over rhodium plated Hexagon bolt 13 Iron / chrome Uni 2.5 60   1Box(30PC) 1 M20x60 07611545 53.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x45 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 45   1Box(60PC) 1 M16x45 07611344 48.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x65 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 65   1Box(50PC) 1 M16x65 07611387 55.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x75 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 75   1Box(40PC) 1 M16x75 07611405 51.99 SGD
Shipped after 2018-04-23
M16 Iron 44 Half screw M16x150 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 150   1Box(20PC) 1 M16x150 07611527 48.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x70 20 About 34.6 30 Uniqlo over rhodium plated Hexagon bolt 13 Iron / chrome Uni 2.5 70   1Box(25PC) 1 M20x70 07611563 47.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x120 20 About 34.6 30 Uniqlo over rhodium plated Hexagon bolt 13 Iron / chrome Uni 2.5 120   1Box(15PC) 1 M20x120 07611651 47.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x50 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 50   1Box(60PC) 1 M16x50 07611353 53.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x90 16 About 27.7 24 Uniqlo over rhodium plated Hexagon bolt 10 Iron / chrome Uni 2 90   1Box(30PC) 1 M16x90 07611432 45.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x100 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2 100   1Box(30PC) 1 M16x100 07611457 47.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x85 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 85   1Box(20PC) 1 M20x85 07611597 46.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x125 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2 125   1Box(25PC) 1 M16x125 07611493 48.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20x100 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 100   1Box(20PC) 1 M20x100 07611624 52.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x110 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2 110   1Box(30PC) 1 M16x110 07611466 54.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20 x 110 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 110   1Box(15PC) 1 M20x110 07611633 41.99 SGD
Shipped after 2018-04-23
M20 Iron 46 Half screw M20 x 65 20 About 34.6 30 UNIQLO over rhodium plated Hexagon bolt 13 Iron / Uni-chrome 2.5 65   1Box(30PC) 1 M20x65 07611554 54.99 SGD
Shipped after 2018-04-23
M16 Iron 38 Half screw M16x120 16 About 27.7 24 UNIQLO over rhodium plated Hexagon bolt 10 Iron / Uni-chrome 2 120   1Box(25PC) 1 M16x120 07611484 46.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-05-30 15:56:36
It can be used without problems. It is also OK for cost
This review is about item#07611362.
Bolt exchange of equipment
3
From Japan
On 2016-02-25 19:58:29
There was a thing that the thread was damaged and it was hard.
This review is about item#07611362.
Connection
5
From Japan
On 2014-10-14 17:53:27
It is cheap and grateful. Actually I wanted M16 × 35 (OK for all screws), but this one is cheap, so I bought it M16 is more thankful when it comes into all screw boxed (100) series
This review is about item#07611344.
Mold attachment
1
From Japan
On 2012-11-08 12:51:28
Last time orders were good in a box, but this time it can not be used unless they are covered with oil and wiped with oil. Is it really unichrome?
This review is about item#07611432.
To join the flange
2
From Japan
On 2012-07-19 14:39:20
The thread is rough. Even if the nut is turned by hand, it will stop soon and you will have to turn it with a tool from there.
This review is about item#07611371.
Truck wheel axis
1
From Japan
On 2012-03-21 11:26:06
I wrote half screws, but the threaded portion was half not delivered. The meaning of the home center bolt and half screw is different. I'd like you to fill out the dimensions of the S part properly, but it does not become usable, I will lose the time and money to return it, although I am writing a drawing of the bolt.
This review is about item#07611511.
Fastening steel
5
From Japan
On 2011-10-24 14:56:31
It was a good item than I imagined.
This review is about item#07611344.
Mounting duct
5
From Japan
On 2011-07-28 13:31:22
It is comfortable to use, unlike what I had purchased until now, even though I purchased it locally today, it was three times higher
This review is about item#07611414.

Related Products