Buy more than* S$200* and get FREE SHIPPING

High Coupler Ace Plug, For Hose Attachment

5.00 (1)
Pressure Resistance (MPa)
1.5
Dimensions Bd (mm)
7
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Hose nipple for hose
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air, water, inert gas
Material (Body)
Resin (Engineering plastic)
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Opponent Mounting Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 1/4inch 5.5 14 9 49 21.5 3 169-8966 1PC 1 20PH-PLA 08248782 2.99 SGD
In stock
3/8 3/8inch 7 16 11.5 52 23.5 4 169-8982 1PC 1 30PH-PLA 08248791 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During air work
5
From Japan
On 2016-07-22 09:56:18
I requested the product with a nomination from the customer Until now I did not know that there is a resin made coupler I thought I would order from the next time by looking at the actual product It is lightweight, strong against rust, the price is cheap, durability is all right It seems it is a good deal if you close your eyes even if it falls etc. We bought 10 pieces this time
This review is about item#08248782.

Related Products