Buy more than* S$200* and get FREE SHIPPING

LED Explosion Proof Mobile Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
127
Model Certification Number
No. No. T61470
Lamp Life
About 10,000 hours (continuous operation mode)
Explosion-proof Construction
Type: d (flameproof) explosion class: 2 Ignitability: G5
Brightness (lx)
5m destination center: 350 10m destination center: 120
Batteries
Three single one-size alkaline batteries (not included)
Bulbs
Super high brightness 3W white LED
Color Temperature (K)
8000
Battery life (hours)
70 - 80
Total Luminous Flux (Lm)
45
Diameter (phi mm)
116
Weight (kg)
1.45 (batteries included)
Overall Length (mm)
173
Material
Light body: Aluminum front: hard glass
Specification
d2G5 standard acceptable product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PEP-03D 08249516 409.99 SGD
In stock
ADD TO CART

Related Products