Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fabric Adhesive Tape New Olive Tap No.142

5.00 (3)
Adhesive Force (N/25mm)
10.79
Tensile Strength (N/25mm)
186.3
Tape Thickness (mm)
0.31
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Color Core Diameter (inch) TRUSCO Part Number Core Diameter (mm) Weight (g) Material Tear Strength (N [gf]) Elongation (%) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Color Core Diameter (inch) TRUSCO Part Number Core Diameter (mm) Weight (g) Material Tear Strength (N [gf]) Elongation (%) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 - 3 - 76 440 - 5.59[570] 10 - 1box(30pc) 1 No.142 55720053 209.99 SGD
In stock
- 25 - 3 - 76 220 - - 10 - 1box(60pc) 1 No.142 55720062 269.99 SGD
In stock
- 75 - 3 - 76 660 - - 10 - 1box(24pc) 1 No.142 55720078 229.99 SGD
In stock
- 75 Ocher 3 419-5931 76 660 Base material: staple, adhesive: rubber - - - 1Roll 1 142 75X25 48945014 10.99 SGD
In stock
- 25 Ocher 3 419-5906 76 220 Base material: staple, adhesive: rubber - - - 1Roll 1 142 25X25 48944996 3.99 SGD
In stock
- 100 Ocher 3 419-5892 76 880 Base material: staple, adhesive: rubber - - - 1Roll 1 142 100X25 48944987 14.99 SGD
In stock
- 38 Ocher 3 419-5914 76 335 Base material: staple, adhesive: rubber - - - 1Roll 1 142 38X25 48945005 6.99 SGD
In stock
Staple fiber 50 Cream (cardboard color) - 419-5922 - - - 5.59[570] 10 Rubber type 1Roll 1 No.142 08249665 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing heavy items
5
From Japan
On 2011-10-02 14:27:37
Adhesion and fabric are very strong, confidence is different.
This review is about item#08249665.
packing
5
From Japan
On 2011-02-05 22:04:55
Stickiness is good.
This review is about item#08249665.
It is used for curing of vinyl sheets, veneers and so on.
5
From Japan
On 2008-02-05 18:29:12
I have used adhesive for a long time because it is strong and easy to handle. The 75 mm width of the same product is also used frequently by ordering from another company. I would appreciate it if you can handle it at your company.
This review is about item#08249665.

Related Products