Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cloth Adhesive Tape No.3310

4.80 (5)
Rewinding Force (N/25mm)
6
High Speed Unwinding Force (N/10mm[kgf/25mm])
2.4[0.6]
Tensile Strength (N/25mm)
196
Tensile Strength (N/10 mm [kgf/25 mm])
78.4[20]
Tuck (ball No.)
28
Tape Thickness (mm)
0.32
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Holding Power (min) Adhesive Force (N/25mm) Opposite SUS Adhesive Strength (N/ 10 mm) Adhesive Extensibility (%) Surface Processing Base Material Tape Width (mm) Color Adhesive Power (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Adhesive Force (N/25mm) Opposite SUS Adhesive Strength (N/ 10 mm) Adhesive Extensibility (%) Surface Processing Base Material Tape Width (mm) Color Adhesive Power (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 deg C / fall 10 - - Rubber-based - Polyethylene-laminated Staple cloth 25 Ocher 3.33 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.3310 75070091 219.99 SGD
Shipped after 2018-05-02
40 deg C / fall 10 - - Rubber-based - Polyethylene-laminated Staple cloth 60 Ocher 3.33 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.3310 75070107 269.99 SGD
Shipped after 2018-05-02
40 deg C / fall 10 - - Rubber-based - Polyethylene-laminated Staple cloth 100 Ocher 3.33 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3310 75070125 269.99 SGD
Shipped after 2018-05-02
40 deg C / fall 10 - - Rubber-based - Polyethylene-laminated Staple cloth 75 Ocher 3.33 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3310 75070116 269.99 SGD
Shipped after 2018-05-02
40deg C: fall 10 8.33 3.33[1000gf/25mm] Rubber-based 28 Polyethylene-laminated Staple fiber cloth 38 Brown -   1Roll 1 No.3310 38902735 5.99 SGD
Shipped after 2018-05-08
40degreeC: fall 10 8.33 3.33[1000gf/25mm] Rubber type 28 Polyethylene laminated Staple fiber cloth 50 Brown -   1Roll 1 No.3310 08249674 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Request from customer
5
From Japan
On 2016-08-18 16:52:30
There is nothing to say. Delivery is early. Was saved.
This review is about item#8249674.
Packing work
5
From Japan
On 2015-09-29 11:29:29
Since we ship with large members in large boxes, we use this cloth adhesive tape which can be firmly bonded together for many years. Adhesion is appropriate and is useful. The price is more pleasing if it is a little cheaper.
This review is about item#08249674.
Packing work
5
From Japan
On 2015-06-10 16:37:01
Durable and satisfied with moderate adhesiveness
This review is about item#08249674.
Masking during surface treatment
4
From Japan
On 2014-08-28 09:39:30
For packaging, I was dissatisfied with a little adhesion, but it happened that it was just too strong not too strong we used it in the surface treatment department in the masking, so it decided to continue purchasing
This review is about item#08249674.
Curing
5
From Japan
On 2013-10-09 16:40:52
Previously we used other company's products, but because the material was thin and changed the specification, changed to Sliontech, very quality is also stable, so you can continue to use with confidence.
This review is about item#08249674.

Related Products