Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Sheet Roll #2200

4.67 (46)
Caution
Dimensional tolerance within +/-5%.
Purpose
Leisure, home gardening etc. For field cover. Rain cover, sun shading, dust removal. For DIY.
Thickness
#2200, #2200
Length (m)
100, 100
Color
Blue
...see all>
Product Options
ADD TO CART
Width (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8, 1.8 20, 20 1PC 1 1.8x100 08249726 219.99 SGD
Shipped after 2018-06-25
0.9, 0.9 10, 10 1PC 1 0.9x100 08249735 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 36
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.67
46 Customer Reviews
The reviews are automatic translation.
For curing inside the factory
5
From Japan
On 2018-05-31 15:32:35
I have been repeating many times. It can be bought cheaply, it is very handy because it is solid. Also, I will purchase, thank you.
This review is about item#8249726.
We are using curing materials.
3
From Japan
On 2018-04-23 14:58:33
There were some uncoated portions (elliptical shape of 10 c × 30 cm) every 5 m in some places. I can see the white ground. It depends on the production process. I thought about sending an image to your company but ... interrupted. Are there claims from other Yuza? What?
This review is about item#8249726.
Care in the field
5
From Japan
On 2018-04-13 15:13:51
There is a moderate thickness, it does not pass dust. Cleaning after peeling is very easy.
This review is about item#8249726.
Welding work and other curing
4
From Japan
On 2018-04-07 15:03:06
It was thicker than what I was expecting, it was solid and easy to handle.
This review is about item#8249735.
Seedling raising
5
From Japan
On 2018-03-27 21:22:41
The 100 m volume was too heavy. It would be nice if there was 50 m volume.
This review is about item#8249726.
Painting work
3
From Japan
On 2017-11-24 18:12:00
I used it for floor curing, but I did not pass paint at all, it was good. However, because it does not pass rainwater, water collects. I wish it was a bit more coarse.
This review is about item#8249735.
Exterior wall painting
5
From Japan
On 2017-05-03 21:24:35
The thickness was also good, I was satisfied with the price, it is a recommended item.
This review is about item#8249735.
Used for floor curing
4
From Japan
On 2017-04-21 17:19:54
I used # 1200 last time, but because it was thin and teary, I made it to # 2000 this time. It worked without problem.
This review is about item#8249726.
Weed protection
5
From Japan
On 2017-04-06 15:45:40
I bought it to prevent weeds on the back of the factory. I am firm and can not cut even if I place anything on it. It was very helpful. It is lipid determination.
This review is about item#8249726.
For work
5
From Japan
On 2017-03-28 14:45:16
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#8249735.

Related Products