Buy more than* S$200* and get FREE SHIPPING

Floor Marking Tape, Tiger

4.50 (44)
Rewinding Force (N/25mm)
6.1
Holding Power (mm/15minites)
0.2
Tensile Strength (N/25mm)
136.5
Tape Thickness (mm)
0.3
Extensibility (%)
7
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Grip Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Grip Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 Tiger Synthetic rubber type Cloth 60 550 Yellow / black 1Roll 1 - 06846095 10.99 SGD
In stock
8 - - - 100 - - 1roll 1 - 29863225 15.99 SGD
In stock
8 - - - 50 - - 1roll 1 - 29863216 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 11
3 star 2
2 star 1
1 star 1
Review Rating: 4.50
44 Customer Reviews
The reviews are automatic translation.
Application to asphalt
4
From Japan
On 2018-04-17 10:25:54
I tried to buy it by being attached to the price, finding goods at the place where I was searching for products assuming to periodically change to outdoor uneven materials. As a result of using it, I have been using it for now as it was quite sustainable.
This review is about item#6846095.
I stretched it on the asphalt road surface.
4
From Japan
On 2018-02-17 12:07:00
We used it for asphalt for marking as a partition between staff parking lot and general parking lot. The adhesion is impressive, it is an impression said that it is easy to handle. I was able to use it for about 10 months as it was exposed to weather and rain as durability. Since it is in a state that there is fading over adhesive strength around 10 months, I think that it is a firm product in proportion to the price. It is better to paint asphalt if you think of using for many years, but in the case of snowy areas, I think whether it is good to change every year as a maintenance. The thickness is about the same as the fabric tape, so it does not matter if you step on with the car. I tried swinging the steering wheel left and right with the tread of a light car stepped on two or three days after pasting, but it was able to withstand somehow. There is a possibility that it can be twisted if affixed to a wide area in the same way, but it seems that there is no problem if you do not repeat the number of times.
This review is about item#29863225.
Danger indication of sign post
1
From Japan
On 2017-09-30 15:29:34
Although it sticks to the pillar in the dangerous indication of the sign column, it does not become usable because it is deteriorated by ultraviolet rays with just the tape which was just coloring to the gummedapape. This will be used for warehouses or packaging in the room. Outdoor is useless.
This review is about item#6846095.
Prevent contact of dolly
4
From Japan
On 2017-09-28 14:35:57
The price is relatively inexpensive and easy to check from workers.
This review is about item#6846095.
Factory stock
5
From Japan
On 2017-09-16 17:01:32
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#6846095.
For safety indication
2
From Japan
On 2017-08-21 21:51:45
I used wrapped cloth tape for safety to outdoor pole pole, but I think that it is influence of ultraviolet ray after one month, but it is regrettable that it faded and became thinner.
This review is about item#6846095.
Workplace safety measures
5
From Japan
On 2017-08-02 13:58:48
It is thicker and more durable than I thought, and visibility is also safe. I think that it is a high-quality product cheaply.
This review is about item#06846095.
It separates from the walking aisle belt and sticks it to the corner of the pillar.
5
From Japan
On 2017-05-26 14:38:55
It has high adhesive strength, it is easy to cut, visibility and work side are very helpful.
This review is about item#6846095.
Attract attention such as rear-end
5
From Japan
On 2017-05-17 07:43:08
It was satisfaction exceeding the price. It is good to buy it because it is prominent because it is wide.
This review is about item#29863225.
To mark the garage in the parking lot
5
From Japan
On 2017-05-02 08:57:45
It stretched over asphalt, it has become active as a marker without rain, wind for the last few days.
This review is about item#06846095.

Related Products