Buy more than* S$200* and get FREE SHIPPING

Pocket Saw

4.21 (14)
Purpose
For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe.
Catch-Phrase
A hand saw can be used also as a saber saw.
Manual
manual
Material (handle)
ABS+TPR, ABS+TPR
Length (cm)
Handle: 18, Handle part: 18
Weight (g)
Handle portion: 100, Handle part: 100
Usage
(Blade replacement) 1) Pull out the blade after loosen the knob of the handle mounting portion. 2) Insert the replaced blade firmly until it stops. 3) Tighten the knob. * Saw blade can be stopped at any position. (Blade angle) 1) Push the middle part o, (Blade replacement) 1) Pull out the blade after loosen the knob of the handle mounting portion. 2) Insert the replaced blade firmly until it stops. 3) Tighten the knob. * Saw blade can be stopped at any position. (Blade angle) 1) Push the middle part o, (Replacement blades) 1. Pull the knob mounting of the handle to loosen the blade.2. Plug firmly until stop blade replacement.3. Tighten the knob.* Saw blade can be turned off in any where. (Blade angle) 1. Hold down the knob in the Middle move the blade.2. Blade position returns to midle of knob.
Accessories
Bimetal saw blade: 12 "x24T, bimetal saver saw blade (for iron): 6" x24T, carbon saver saw blade (for woodworking): 6 "x9T, Bimetal saw blade: 12x24T, bimetal saber saw blaid (for iron):6x24T, carbon saber saw blaid (for woodwork):6x9T
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 KW31-0010 08250173 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Work on site where electricity can not be used
4
From Japan
On 2017-02-27 17:37:33
I think that the first set is cheap but I think surprisingly the replacement blade is high. If the replacement blade is cheaper ...
This review is about item#8250173.
For a little disconnection
4
From Japan
On 2017-01-30 19:19:31
It is easier to grasp than I thought and it seems to be usable even in a narrow place. I like the place which does not get in the way and does not get space even if it puts in the corner of the tool box.
This review is about item#8250173.
Garbage disposal
5
From Japan
On 2016-08-15 19:51:48
Purchase to cut off rubbish and wood and dispose it out. It is good that metal and plastic can also be used with different blades. The blade for wood was better a little longer.
This review is about item#8250173.
Work use
5
From Japan
On 2015-12-07 22:53:41
We become indebted to. Thank you for prompt response. It is good for pruning branches of trees with work use. If there is something again, thank you.
This review is about item#08250173.
For DIY
5
From Japan
On 2014-11-15 10:22:36
I bumped into this product while looking for things that could cut into elongated spaces with cutting work. The bimetallic saw blade is easy to bend to the right because it is a little soft, but if you use it firmly, you can cut the plastic etc. cleanly. I think that it is a product of high cospa.
This review is about item#08250173.
Through-hole in the wall, where it is narrow and the power tool does not enter
5
From Japan
On 2014-09-30 13:53:57
It is easy to carry on any tool box you carry all the time, you can use whichever saver blades blades are very handy. Only a part of saver saw can be used even if the cutting edge is useless, so grip which saves replacement blades is also thick and easy to use. It would be better if it could be adjusted to right angle, but impossible ~~~~
This review is about item#08250173.
Aluminum cut
2
From Japan
On 2013-10-28 19:24:53
The main body is big. I wish it was a bit more compact.
This review is about item#08250173.
Wall opening etc.
4
From Japan
On 2013-01-26 10:26:01
Convenient because you can use various blades
This review is about item#08250173.
Trimming steel plate
5
From Japan
On 2013-01-22 21:27:20
Basically there is no problem, but if you have a dedicated hard blade, I feel that it is useless to use.
This review is about item#08250173.
Cutting of metallic trash, cutting of garden tree
4
From Japan
On 2012-07-24 15:17:02
The saver saw blade for metal was not so sharp and it took a considerable amount of time to cut the wire about 2 mm in diameter. For garden trees, it looks better than any of the past. If you change the saver saw blade you can deal with various materials, and it is convenient to be inexpensive.
This review is about item#08250173.

Related Products