Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pulley Electrical Resistance Value Dimension W (mm) Upper Belt Width (mm) Dimension T (mm) Operating Temperature Range (deg C) Belt Length (mm) Belt Height (mm) Belt Nominal Length Length (mm) Type Material Size Type 2014 TRUSCO Published Page TRUSCO Part Number Maximum Speed (m/sec) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pulley Electrical Resistance Value Dimension W (mm) Upper Belt Width (mm) Dimension T (mm) Operating Temperature Range (deg C) Belt Length (mm) Belt Height (mm) Belt Nominal Length Length (mm) Type Material Size Type 2014 TRUSCO Published Page TRUSCO Part Number Maximum Speed (m/sec) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3429 - Rubber - Type A - - 30 135   1PC 1 A135 35266411 22.99 SGD
Shipped after 2018-01-22
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2616 - Rubber - Type A - - 30 103   1PC 1 A103 35266235 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2642 - Rubber - Type A - - 30 104   1PC 1 A104 35266244 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2743 - Rubber - Type A - - 30 108   1PC 1 A108 35266287 19.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2718 - Rubber - Type A - - 30 107   1PC 1 A107 35266271 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2540 - Rubber - Type A 1-1623 387-7752 30 100   1PC 1 A100 09243884 14.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2819 - Rubber - Type A - - 30 111   1PC 1 A111 35266314 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2489 - Rubber - Type A 1-1623 383-2201 30 98   1PC 1 A98 09243866 12.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3683 - Rubber - Type A - - 30 145   1PC 1 A145 35266427 22.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3048 - Rubber - Type A - - 30 120   1PC 1 A120 35266384 18.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 4318 - Rubber - - - - 30 170   1PC 1 A170 35266463 38.99 SGD
Shipped after 2018-01-25
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 4572 - Rubber - - - - 30 180   1PC 1 A180 35266481 30.99 SGD
In stock
- - - - - - 4216 - 166 - Standard - Non-standard - - - - 166 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A166 35971004 -
N/A
[x]
- - - - - - 4242 - 167 - Standard - Non-standard - - - - 167 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A167 35971013 28.99 SGD
Shipped after 2018-01-24
- - - - - - 4801 - 189 - Standard - Non-standard - - - - 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A189 35971205 32.99 SGD
Shipped after 2018-01-24
- - - - - - 4851 - 191 - Standard - Non-standard - - - - 191 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A191 35971223 30.99 SGD
Shipped after 2018-01-24
- - - - - - 5182 - 204 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A204 35971354 -
N/A
[x]
- - - - - - 5232 - 206 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A206 35971372 -
N/A
[x]
- - - - - - 5410 - 213 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A213 35971442 34.99 SGD
Shipped after 2018-01-24
- - - - - - 6071 - 239 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A239 35971704 37.99 SGD
Shipped after 2018-01-25
- - - - - - 6198 - 244 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A244 35971756 -
N/A
[x]
- - - - - - 6223 - 245 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A245 35971765 39.99 SGD
Shipped after 2018-01-24
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2896 - Rubber - - - - 30 114   1PC 1 A114 35266341 19.99 SGD
Shipped after 2018-01-22
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2946 - Rubber - Type A - - 30 116   1PC 1 A116 35266366 21.99 SGD
Shipped after 2018-01-22
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2565 - Rubber - Type A - - 30 101   1PC 1 A101 35266217 18.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2769 - Rubber - - - - 30 109   1PC 1 A109 35266296 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2997 - Rubber - - - - 30 118   1PC 1 A118 35266375 21.99 SGD
Shipped after 2018-01-22
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3937 - Rubber - - - - 30 155   1PC 1 A155 35266445 25.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 4064 - Rubber - - - - 30 160   1PC 1 A160 35266454 41.99 SGD
Shipped after 2018-01-25
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2870 - Rubber - - - - 30 113   1PC 1 A113 35266332 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 4445 - Rubber - - - - 30 175   1PC 1 A175 35266472 31.99 SGD
Shipped after 2018-01-25
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3810 - Rubber - - - - 30 150   1PC 1 A150 35266436 24.99 SGD
In stock
- - 12.5 - 9.0 - 330 - - - Standard - Non-standard - - - - -   1PC 1 A13 47917651 6.99 SGD
In stock
- - 12.5 - 9.0 - 356 - - - Standard - Non-standard - - - - -   1PC 1 A14 47917764 13.99 SGD
Shipped after 2018-01-24
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2413 - Rubber - Type A 1-1623 383-2171 30 95   1PC 1 A95 09243832 14.99 SGD
In stock
- - 12.5 - 9.0 - 381 - - - Standard - Non-standard - - - - -   1PC 1 A15 47917877 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2591 - Rubber - Type A - - 30 102   1PC 1 A102 35266226 19.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2464 - Rubber - Type A 1-1623 383-2198 30 97   1PC 1 A97 09243857 14.99 SGD
Shipped after 2018-01-25
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2692 - Rubber - Type A - - 30 106   1PC 1 A106 35266262 16.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2794 - Rubber - Type A - - 30 110   1PC 1 A110 35266305 17.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2845 - Rubber - Type A - - 30 112   1PC 1 A112 35266323 19.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3175 - Rubber - Type A - - 30 125   1PC 1 A125 35266393 19.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 3302 - Rubber - Type A - - 30 130   1PC 1 A130 35266402 21.99 SGD
In stock
- - - - - - 3099 - 122 - Standard - Non-standard - - - - 122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A122 35970627 20.99 SGD
Shipped after 2018-01-25
- - - - - - 3124 - 123 - Standard - Non-standard - - - - 123 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A123 35970636 20.99 SGD
Shipped after 2018-01-25
- - - - - - 3404 - 134 - Standard - Non-standard - - - - 134   1PC 1 A134 35970724 -
N/A
[x]
- - - - - - 3632 - 143 - Standard - Non-standard - - - - 143 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A143 35970803 23.99 SGD
Shipped after 2018-01-24
- - - - - - 3734 - 147 - Standard - Non-standard - - - - 147   1PC 1 A147 35970837 25.99 SGD
Shipped after 2018-01-24
- - - - - - 4013 - 158 - Standard - Non-standard - - - - 158 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A158 35970934 26.99 SGD
Shipped after 2018-01-24
- - - - - - 4369 - 172 - Standard - Non-standard - - - - 172 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A172 35971056 -
N/A
[x]
- - - - - - 4394 - 173 - Standard - Non-standard - - - - 173   1PC 1 A173 35971065 -
N/A
[x]
- - - - - - 4420 - 174 - Standard - Non-standard - - - - 174 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A174 35971074 31.99 SGD
Shipped after 2018-01-24
- - - - - - 4597 - 181 - Standard - Non-standard - - - - 181 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A181 35971126 38.99 SGD
Shipped after 2018-01-24
- - - - - - 5131 - 202 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A202 35971336 33.99 SGD
Shipped after 2018-01-24
- - - - - - 5156 - 203 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A203 35971345 33.99 SGD
Shipped after 2018-01-24
- - - - - - 5309 - 209 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A209 35971406 -
N/A
[x]
- - - - - - 5664 - 223 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A223 35971546 -
N/A
[x]
- - - - - - 5690 - 224 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A224 35971555 36.99 SGD
Shipped after 2018-01-24
- - - - - - 5715 - 225 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A225 35971564 36.99 SGD
Shipped after 2018-01-24
- - - - - - 5791 - 228 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A228 35971591 -
N/A
[x]
- - - - - - 5867 - 231 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A231 35971625 -
N/A
[x]
- - - - - - 6121 - 241 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A241 35971722 -
N/A
[x]
- - - - - - 6147 - 242 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A242 35971731 -
N/A
[x]
- - - - - - 6604 - 260 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A260 35971914 -
N/A
[x]
- - - - - - 4267 - 168 - Standard - Non-standard - - - - 168 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A168 35971022 -
N/A
[x]
- - - - - - 4496 - 177 - Standard - Non-standard - - - - 177 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A177 35971092 30.99 SGD
Shipped after 2018-01-24
- - - - - - 4521 - 178 - Standard - Non-standard - - - - 178 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A178 35971101 30.99 SGD
Shipped after 2018-01-25
- - - - - - 4826 - 190 - Standard - Non-standard - - - - 190   1PC 1 A190 35971214 32.99 SGD
Shipped after 2018-01-25
- - - - - - 5029 - 198 - Standard - Non-standard - - - - 198 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A198 35971293 -
N/A
[x]
- - - - - - 5563 - 219 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A219 35971503 -
N/A
[x]
- - - - - - 5588 - 220 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A220 35971512 -
N/A
[x]
- - - - - - 5817 - 229 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A229 35971607 -
N/A
[x]
- - - - - - 5893 - 232 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A232 35971634 -
N/A
[x]
- - - - - - 6020 - 237 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A237 35971686 42.99 SGD
Shipped after 2018-01-24
- - - - - - 6172 - 243 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A243 35971747 -
N/A
[x]
- - - - - - 6452 - 254 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A254 35971853 -
N/A
[x]
- - - - - - 6528 - 257 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A257 35971887 41.99 SGD
Shipped after 2018-01-24
- - - - - - 3226 - 127 - Standard - Non-standard - - - - 127 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A127 35970663 21.99 SGD
Shipped after 2018-01-25
- - - - - - 3607 - 142 - Standard - Non-standard - - - - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A142 35970794 23.99 SGD
Shipped after 2018-01-25
- - - - - - 4140 - 163 - Standard - Non-standard - - - - 163 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A163 35970977 28.99 SGD
Shipped after 2018-01-24
- - - - - - 2972 - 117 - Standard - Non-standard - - - - 117   1PC 1 A117 35970593 19.99 SGD
Shipped after 2018-01-22
- - - - - - 3023 - 119 - Standard - Non-standard - - - - 119   1PC 1 A119 35970602 19.99 SGD
In stock
- - - - - - 3073 - 121 - Standard - Non-standard - - - - 121 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A121 35970611 74.99 SGD
Shipped after 2018-01-25
- - - - - - 3150 - 124 - Standard - Non-standard - - - - 124   1PC 1 A124 35970645 20.99 SGD
Shipped after 2018-01-25
- - - - - - 3200 - 126 - Standard - Non-standard - - - - 126   1PC 1 A126 35970654 21.99 SGD
Shipped after 2018-01-24
- - - - - - 3861 - 152 - Standard - Non-standard - - - - 152 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A152 35970873 26.99 SGD
Shipped after 2018-01-24
- - - - - - 3886 - 153 - Standard - Non-standard - - - - 153 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A153 35970882 26.99 SGD
Shipped after 2018-01-24
- - - - - - 4547 - 179 - Standard - Non-standard - - - - 179 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A179 35971117 30.99 SGD
Shipped after 2018-01-24
- - - - - - 4648 - 183 - Standard - Non-standard - - - - 183 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A183 35971144 31.99 SGD
Shipped after 2018-01-24
- - - - - - 4699 - 185 - Standard - Non-standard - - - - 185   1PC 1 A185 35971162 31.99 SGD
Shipped after 2018-01-25
- - - - - - 5105 - 201 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A201 35971327 33.99 SGD
Shipped after 2018-01-24
- - - - - - 5385 - 212 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A212 35971433 34.99 SGD
Shipped after 2018-01-24
- - - - - - 5461 - 215 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A215 35971467 34.99 SGD
Shipped after 2018-01-24
- - - - - - 6248 - 246 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A246 35971774 39.99 SGD
Shipped after 2018-01-24
- - - - - - 6299 - 248 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A248 35971792 -
N/A
[x]
- - - - - - 6350 - 250 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A250 35971817 39.99 SGD
Shipped after 2018-01-25
- - - - - - 6502 - 256 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A256 35971871 -
N/A
[x]
- - - - - - 6553 - 258 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A258 35971896 56.99 SGD
Shipped after 2018-01-24
- - - - - - 6579 - 259 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A259 35971905 -
N/A
[x]
- - - - - - 3327 - 131 - Standard - Non-standard - - - - 131   1PC 1 A131 35970697 26.99 SGD
Shipped after 2018-01-25
- - - - - - 3353 - 132 - Standard - Non-standard - - - - 132   1PC 1 A132 35970706 21.99 SGD
Shipped after 2018-01-25
- - - - - - 3378 - 133 - Standard - Non-standard - - - - 133 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A133 35970715 22.99 SGD
Shipped after 2018-01-25
- - - - - - 3531 - 139 - Standard - Non-standard - - - - 139 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A139 35970767 22.99 SGD
Shipped after 2018-01-25
- - - - - - 3912 - 154 - Standard - Non-standard - - - - 154 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A154 35970891 -
N/A
[x]
- - - - - - 4039 - 159 - Standard - Non-standard - - - - 159 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A159 35970943 26.99 SGD
Shipped after 2018-01-25
- - - - - - 5436 - 214 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A214 35971451 -
N/A
[x]
- - - - - - 6096 - 240 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A240 35971713 -
N/A
[x]
- - - - - - 6325 - 249 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A249 35971801 39.99 SGD
Shipped after 2018-01-24
- - - - - - 6401 - 252 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A252 35971835 -
N/A
[x]
- - - - - - 6426 - 253 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A253 35971844 -
N/A
[x]
- - - - - - 3480 - 137 - Standard - Non-standard - - - - 137 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A137 35970742 24.99 SGD
Shipped after 2018-01-25
- - - - - - 3505 - 138 - Standard - Non-standard - - - - 138 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A138 35970751 32.99 SGD
Shipped after 2018-01-24
- - - - - - 4674 - 184 - Standard - Non-standard - - - - 184 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A184 35971153 31.99 SGD
Shipped after 2018-01-24
- - - - - - 4724 - 186 - Standard - Non-standard - - - - 186 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A186 35971171 -
N/A
[x]
- - - - - - 4775 - 188 - Standard - Non-standard - - - - 188 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A188 35971196 -
N/A
[x]
- - - - - - 4877 - 192 - Standard - Non-standard - - - - 192 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A192 35971232 30.99 SGD
Shipped after 2018-01-24
- - - - - - 4902 - 193 - Standard - Non-standard - - - - 193 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A193 35971241 30.99 SGD
Shipped after 2018-01-24
- - - - - - 4928 - 194 - Standard - Non-standard - - - - 194 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A194 35971257 30.99 SGD
Shipped after 2018-01-24
- - - - - - 5055 - 199 - Standard - Non-standard - - - - 199 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A199 35971302 34.99 SGD
Shipped after 2018-01-25
- - - - - - 5080 - 200 - Standard - Non-standard - - - - 200   1PC 1 A200 35971311 34.99 SGD
In stock
- - - - - - 5258 - 207 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A207 35971381 -
N/A
[x]
- - - - - - 5334 - 210 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A210 35971415 -
N/A
[x]
- - - - - - 5359 - 211 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A211 35971424 -
N/A
[x]
- - - - - - 5512 - 217 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A217 35971485 -
N/A
[x]
- - - - - - 5537 - 218 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A218 35971494 -
N/A
[x]
- - - - - - 5842 - 230 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A230 35971616 -
N/A
[x]
- - - - - - 5969 - 235 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A235 35971661 37.99 SGD
Shipped after 2018-01-25
- - - - - - 5994 - 236 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A236 35971677 -
N/A
[x]
- - - - - - 3759 - 148 - Standard - Non-standard - - - - 148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A148 35970846 39.99 SGD
Shipped after 2018-01-25
- - - - - - 4089 - 161 - Standard - Non-standard - - - - 161 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A161 35970952 28.99 SGD
Shipped after 2018-01-25
- - - - - - 3251 - 128 - Standard - Non-standard - - - - 128 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A128 35970672 25.99 SGD
Shipped after 2018-01-25
- - - - - - 3277 - 129 - Standard - Non-standard - - - - 129 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A129 35970681 21.99 SGD
Shipped after 2018-01-25
- - - - - - 3556 - 140 - Standard - Non-standard - - - - 140   1PC 1 A140 35970776 27.99 SGD
Shipped after 2018-01-22
- - - - - - 3581 - 141 - Standard - Non-standard - - - - 141 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A141 35970785 36.99 SGD
Shipped after 2018-01-25
- - - - - - 3658 - 144 - Standard - Non-standard - - - - 144 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A144 35970812 23.99 SGD
Shipped after 2018-01-25
- - - - - - 3962 - 156 - Standard - Non-standard - - - - 156 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A156 35970916 26.99 SGD
Shipped after 2018-01-24
- - - - - - 3988 - 157 - Standard - Non-standard - - - - 157 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A157 35970925 26.99 SGD
Shipped after 2018-01-24
- - - - - - 4166 - 164 - Standard - Non-standard - - - - 164 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A164 35970986 28.99 SGD
Shipped after 2018-01-24
- - - - - - 3454 - 136 - Standard - Non-standard - - - - 136 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A136 35970733 22.99 SGD
Shipped after 2018-01-25
- - - - - - 3708 - 146 - Standard - Non-standard - - - - 146 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A146 35970821 25.99 SGD
Shipped after 2018-01-25
- - - - - - 3785 - 149 - Standard - Non-standard - - - - 149 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A149 35970855 25.99 SGD
Shipped after 2018-01-24
- - - - - - 3835 - 151 - Standard - Non-standard - - - - 151 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A151 35970864 -
N/A
[x]
- - - - - - 4115 - 162 - Standard - Non-standard - - - - 162   1PC 1 A162 35970961 -
N/A
[x]
- - - - - - 4191 - 165 - Standard - Non-standard - - - - 165   1PC 1 A165 35970995 28.99 SGD
Shipped after 2018-01-25
- - - - - - 4293 - 169 - Standard - Non-standard - - - - 169 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A169 35971031 28.99 SGD
Shipped after 2018-01-24
- - - - - - 4343 - 171 - Standard - Non-standard - - - - 171 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A171 35971047 31.99 SGD
Shipped after 2018-01-24
- - - - - - 4470 - 176 - Standard - Non-standard - - - - 176 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A176 35971083 30.99 SGD
Shipped after 2018-01-25
- - - - - - 4750 - 187 - Standard - Non-standard - - - - 187 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A187 35971187 32.99 SGD
Shipped after 2018-01-24
- - - - - - 5207 - 205 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A205 35971363 33.99 SGD
Shipped after 2018-01-24
- - - - - - 5486 - 216 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A216 35971476 34.99 SGD
Shipped after 2018-01-24
- - - - - - 5766 - 227 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A227 35971582 -
N/A
[x]
- - - - - - 5918 - 233 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A233 35971643 -
N/A
[x]
- - - - - - 6274 - 247 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A247 35971783 39.99 SGD
Shipped after 2018-01-24
- - - - - - 6375 - 251 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A251 35971826 -
N/A
[x]
- - - - - - 6477 - 255 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A255 35971862 -
N/A
[x]
- - - - - - 4623 - 182 - Standard - Non-standard - - - - 182 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A182 35971135 -
N/A
[x]
- - - - - - 4953 - 195 - Standard - Non-standard - - - - 195 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A195 35971266 30.99 SGD
Shipped after 2018-01-24
- - - - - - 4978 - 196 - Standard - Non-standard - - - - 196 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A196 35971275 34.99 SGD
Shipped after 2018-01-24
- - - - - - 5004 - 197 - Standard - Non-standard - - - - 197 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A197 35971284 34.99 SGD
Shipped after 2018-01-24
- - - - - - 5283 - 208 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A208 35971397 -
N/A
[x]
- - - - - - 5613 - 221 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A221 35971521 -
N/A
[x]
- - - - - - 5639 - 222 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A222 35971537 36.99 SGD
Shipped after 2018-01-24
- - - - - - 5740 - 226 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A226 35971573 -
N/A
[x]
- - - - - - 5944 - 234 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A234 35971652 -
N/A
[x]
- - - - - - 6045 - 238 - Standard - Non-standard - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A238 35971695 37.99 SGD
Shipped after 2018-01-24
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 406 - Rubber - Type A - - 30 16   1PC 1 A16 35266174 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 432 - Rubber - Type A - - 30 17   1PC 1 A17 35266183 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 457 - Rubber - Type A - - 30 18   1PC 1 A18 35266192 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 483 - Rubber - Type A - - 30 19   1PC 1 A19 35266201 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 508 - Rubber - Type A 1-1623 383-1426 30 20   1PC 1 A20 08599832 5.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 533 - Rubber - Type A 1-1623 383-1434 30 21   1PC 1 A21 08599841 5.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 559 - Rubber - Type A 1-1623 383-1442 30 22   1PC 1 A22 08599857 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 584 - Rubber - Type A 1-1623 383-1451 30 23   1PC 1 A23 08599866 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 610 - Rubber - Type A 1-1623 383-1469 30 24   1PC 1 A24 08599875 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 635 - Rubber - Type A 1-1623 383-1477 30 25   1PC 1 A25 08599884 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 660 - Rubber - Type A 1-1623 383-1485 30 26   1PC 1 A26 08599893 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 686 - Rubber - Type A 1-1623 383-1493 30 27   1PC 1 A27 08599902 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 711 - Rubber - Type A 1-1623 383-1507 30 28   1PC 1 A28 08599911 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 737 - Rubber - Type A 1-1623 383-1515 30 29   1PC 1 A29 08599927 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 762 - Rubber - Type A 1-1623 383-1523 30 30   1PC 1 A30 08599936 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 787 - Rubber - Type A 1-1623 383-1531 30 31   1PC 1 A31 08599945 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 813 - Rubber - Type A 1-1623 383-1540 30 32   1PC 1 A32 08599954 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 838 - Rubber - Type A 1-1623 383-1558 30 33   1PC 1 A33 08599963 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 864 - Rubber - Type A 1-1623 383-1566 30 34   1PC 1 A34 08599972 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 889 - Rubber - Type A 1-1623 383-1574 30 35   1PC 1 A35 08599981 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 914 - Rubber - Type A 1-1623 383-1582 30 36   1PC 1 A36 08599997 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 940 - Rubber - Type A 1-1623 383-1591 30 37   1PC 1 A37 08250322 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 965 - Rubber - Type A 1-1623 383-1604 30 38   1PC 1 A38 08250331 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 991 - Rubber - Type A 1-1623 383-1612 30 39   1PC 1 A39 08250347 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1016 - Rubber - Type A 1-1623 383-1621 30 40   1PC 1 A40 08250356 6.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1041 - Rubber - Type A 1-1623 383-1639 30 41   1PC 1 A41 08250365 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1067 - Rubber - Type A 1-1623 383-1647 30 42   1PC 1 A42 08250374 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1092 - Rubber - Type A 1-1623 383-1655 30 43   1PC 1 A43 08250383 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1118 - Rubber - Type A 1-1623 383-1663 30 44   1PC 1 A44 08250392 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1143 - Rubber - Type A 1-1623 383-1671 30 45   1PC 1 A45 08250401 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1168 - Rubber - Type A 1-1623 383-1680 30 46   1PC 1 A46 08250417 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1194 - Rubber - Type A 1-1623 383-1698 30 47   1PC 1 A47 08600006 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1219 - Rubber - Type A 1-1623 383-1701 30 48   1PC 1 A48 08600015 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1245 - Rubber - Type A 1-1623 383-1710 30 49   1PC 1 A49 08600024 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1270 - Rubber - Type A 1-1623 383-1728 30 50   1PC 1 A50 08600033 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1295 - Rubber - Type A 1-1623 383-1736 30 51   1PC 1 A51 08600042 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1321 - Rubber - Type A 1-1623 383-1744 30 52   1PC 1 A52 08600051 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1346 - Rubber - Type A 1-1623 383-1752 30 53   1PC 1 A53 08600067 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1372 - Rubber - Type A 1-1623 383-1761 30 54   1PC 1 A54 08600076 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1397 - Rubber - Type A 1-1623 383-1779 30 55   1PC 1 A55 08600085 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1422 - Rubber - Type A 1-1623 383-1787 30 56   1PC 1 A56 08600094 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1448 - Rubber - Type A 1-1623 383-1795 30 57   1PC 1 A57 08600103 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1473 - Rubber - Type A 1-1623 383-1809 30 58   1PC 1 A58 08600112 7.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1499 - Rubber - Type A 1-1623 383-1817 30 59   1PC 1 A59 08600121 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1524 - Rubber - Type A 1-1623 383-1825 30 60   1PC 1 A60 08600137 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1549 - Rubber - Type A 1-1623 383-1833 30 61   1PC 1 A61 08600146 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1575 - Rubber - Type A 1-1623 383-1841 30 62   1PC 1 A62 08600155 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1600 - Rubber - Type A 1-1623 383-1850 30 63   1PC 1 A63 08600164 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1626 - Rubber - Type A 1-1623 383-1868 30 64   1PC 1 A64 08600173 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1651 - Rubber - Type A 1-1623 383-1876 30 65   1PC 1 A65 08600182 8.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1676 - Rubber - Type A 1-1623 383-1884 30 66   1PC 1 A66 08600191 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1702 - Rubber - Type A 1-1623 383-1892 30 67   1PC 1 A67 08600207 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1727 - Rubber - Type A 1-1623 383-1906 30 68   1PC 1 A68 08600216 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1753 - Rubber - Type A 1-1623 383-1914 30 69   1PC 1 A69 08600225 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1778 - Rubber - Type A 1-1623 383-1922 30 70   1PC 1 A70 08600234 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1803 - Rubber - Type A 1-1623 383-1931 30 71   1PC 1 A71 08600243 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1829 - Rubber - Type A 1-1623 383-1949 30 72   1PC 1 A72 08600252 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1854 - Rubber - Type A 1-1623 383-1957 30 73   1PC 1 A73 08600261 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1880 - Rubber - Type A 1-1623 383-1965 30 74   1PC 1 A74 08600277 9.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1905 - Rubber - Type A 1-1623 383-1973 30 75   1PC 1 A75 08600286 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1930 - Rubber - Type A 1-1623 383-1981 30 76   1PC 1 A76 09243647 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1956 - Rubber - Type A 1-1623 383-1990 30 77   1PC 1 A77 09243656 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 1981 - Rubber - Type A 1-1623 383-2007 30 78   1PC 1 A78 09243665 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2007 - Rubber - Type A 1-1623 383-2015 30 79   1PC 1 A79 09243674 10.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2032 - Rubber - Type A 1-1623 383-2023 30 80   1PC 1 A80 09243683 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2057 - Rubber - Type A 1-1623 383-2031 30 81   1PC 1 A81 09243692 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2083 - Rubber - Type A 1-1623 383-2040 30 82   1PC 1 A82 09243701 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2108 - Rubber - Type A 1-1623 383-2058 30 83   1PC 1 A83 09243717 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2134 - Rubber - Type A 1-1623 383-2066 30 84   1PC 1 A84 09243726 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2159 - Rubber - Type A 1-1623 383-2074 30 85   1PC 1 A85 09243735 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2184 - Rubber - Type A 1-1623 383-2082 30 86   1PC 1 A86 09243744 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2210 - Rubber - Type A 1-1623 383-2091 30 87   1PC 1 A87 09243753 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2235 - Rubber - Type A 1-1623 383-2104 30 88   1PC 1 A88 09243762 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2261 - Rubber - Type A 1-1623 383-2112 30 89   1PC 1 A89 09243771 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2286 - Rubber - Type A 1-1623 383-2121 30 90   1PC 1 A90 09243787 11.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2311 - Rubber - Type A 1-1623 383-2139 30 91   1PC 1 A91 09243796 12.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2337 - Rubber - Type A 1-1623 383-2147 30 92   1PC 1 A92 09243805 12.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2362 - Rubber - Type A 1-1623 383-2155 30 93   1PC 1 A93 09243814 12.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2388 - Rubber - Type A 1-1623 383-2163 30 94   1PC 1 A94 09243823 13.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2438 - Rubber - Type A 1-1623 383-2180 30 96   1PC 1 A96 09243841 13.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2515 - Rubber - Type A 1-1623 383-2210 30 99   1PC 1 A99 09243875 14.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2667 - Rubber - Type A - - 30 105   1PC 1 A105 35266253 16.99 SGD
In stock
Min:95mm 50M ohm or more - 12.5 - -40 - +70 - 9 - 2921 - Rubber - Type A - - 30 115   1PC 1 A115 35266357 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 112
4 star 11
3 star 8
2 star 0
1 star 0
Review Rating: 4.79
131 Customer Reviews
The reviews are automatic translation.
belt
5
From Japan
On 2017-12-23 15:43:35
I am using it without any problem. I do not understand the difference with other things.
This review is about item#8599945.
During machine maintenance
5
From Japan
On 2017-12-21 18:03:20
It is a V - belt used for automatic doors, but this length is unavoidable, there are in monotalou, it was saved.
This review is about item#35971817.
For driving the stirrer
3
From Japan
On 2017-12-05 17:22:14
Cracks (belly), elongation was normal. I wish I had more impartiality / strength.
This review is about item#8600137.
Machine maintenance
5
From Japan
On 2017-11-09 20:00:08
It is a good product. There seems to be no improvement point. It is completed.
This review is about item#9243753.
Exhaust fan belt
5
From Japan
On 2017-11-08 09:04:29
I bought again by replacing the exhaust fan belt. Even if it exhausts for more than 20 hours a day and uses it for about 6 years, it is satisfying both durability and price. Also, the next day I ordered the item arrived and I am impressed with the goodness of correspondence.
This review is about item#8600137.
Power sprayer maintenance
5
From Japan
On 2017-11-07 19:07:38
Although I bought 19 A, it was greatly appreciated that there was only an assortment of up to 20 A in the home center. I will also use it.
This review is about item#35266201.
For drilling machine motor pulley
5
From Japan
On 2017-11-04 14:43:12
Slip became intense if it was not replaced for many years, and the bite revived so that you can make a mistake when you replace it
This review is about item#8599902.
Tire changer
5
From Japan
On 2017-10-23 16:04:55
Where you are inspecting the tire changer The V-belt turning the turntable is cracked It became necessary quickly and ordered.
This review is about item#8599893.
maintenance
5
From Japan
On 2017-10-22 08:47:28
I can not compare it because I do not use it much because I repair a personal agricultural machine, but I think that it is a famous manufacturer.
This review is about item#08250347.
For agricultural machine replacement
5
From Japan
On 2017-09-18 01:29:55
Because it is a maker item, I think that there is no problem in use. Price is cheap, size is complete, it will be saved because it reaches early.
This review is about item#08250356.

Related Products