Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc Grinder

4.29 (7)
External Form Dimensions (Width x Height)(mm)
263x104
Whetstone Attachment Hole Size (phi mm)
15
Spindle Diameter
M10x1.5
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
600 (input)
Power (V)
100(50/60Hz)
Weight (kg)
1.4
Specification
Double insulation structure Dust intake system can be installed Spindle lock button
Accessories
Protective cover (phi100mm), flange, fixing nut, side handle, pin spanner, grinding wheel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PWS1 08251214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-03-28 14:46:04
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#8251214.
Cutting of steel materials etc.
5
From Japan
On 2017-02-06 11:10:31
Last time I bought a man's monotaro thing but the guard got out soon and I used it with no use even if I fixed it a bit but after 2 years the motor broke, even if it was somewhat expensive I tried to Bosch with expectation for sex and performance, how many years will it have
This review is about item#8251214.
When grinding concrete
1
From Japan
On 2016-10-29 19:26:27
The "ON" and "OFF" operation of the switch is "slide type" and it is hard and tiring. I take care of the operation and feel danger. I would like you to think about other methods instead of sliding type.
This review is about item#8251214.
For metal cutting
4
From Japan
On 2016-06-24 17:23:00
After buying this I learned that there are also times when you can adjust the rotation speed. Because the evaluation of the original item was not good, I made it with a sense of security. Although it was with a grindstone, it was a thin blade, so I bought it separately.
This review is about item#08251214.
Equipment repair
5
From Japan
On 2016-06-02 14:49:41
Cospa is highly recommended. If you buy a grinder of about 3000 yen, it is absolutely better to buy a little more plus.
This review is about item#08251214.
Concrete cutting
5
From Japan
On 2016-04-13 15:16:43
Rotation is stable · Easy to switch
This review is about item#08251214.
Repair
5
From Japan
On 2015-03-14 14:01:58
I like this brand and purchase. Is good.
This review is about item#08251214.

Related Products