Buy more than* S$200* and get FREE SHIPPING

Ppc Color Common Paper, 100 Sheets

3.50 (6)
Paper Thickness (micro m)
90
Basis Weight (g/m2)
64
Dimensions (Vetical x Horizontal) (mm)
297x210
Size
A4
Specification
FSC certified pulp used, FSC certification number: SA-COC-1229 Acid-free paper
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC(100Sheet) 1 KB-C139NB 08431035 6.55 SGD
In stock
Green 1PC(100Sheet) 1 KB-C139NG 08431044 6.55 SGD
In stock
Pink 1PC(100Sheet) 1 KB-C139NP 08431053 6.55 SGD
In stock
Ivory 1PC(100Sheet) 1 KB-C139NS 08431062 6.55 SGD
In stock
Yellow 1PC(100Sheet) 1 KB-C139NY 08431071 6.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
For parking ticket manufacture of tournament
4
From Japan
On 2016-05-06 06:05:36
Parking ticket of those who come to the tournament (cut into one half two at a time) production. It is intended to get placed on the car dashboard. The color of the paper is happy and some of which were more clearly.
This review is about item#08431071.
Business
3
From Japan
On 2016-04-30 14:50:50
Well ... Kokuyo you think okay because product?
This review is about item#08431071.
For everyday use
3
From Japan
On 2016-03-04 18:39:23
Color than I thought was a shame because it was thinner.
This review is about item#08431035.
Haiga Exhibition brochure
1
From Japan
On 2014-03-16 13:12:00
Insufficient thickness of the paper is on but two-sided printing was purchased I think that used to and Panfire' of Haiga exhibition this time, color paper (A4) None MAT type of gloss wanted. The thickness of the range that can be printed at home for the copy machine wanted. It was unsuitable for Haiga exhibition brochure two-sided printing. From the detailed description we want next time.
This review is about item#08431035.
Commercial paper sheet
5
From Japan
On 2013-06-19 13:33:41
There are also tried a similar product variety, but this paper is the trouble without a favorite in laser printers.
This review is about item#08431053.
Selection of materials and business cards
5
From Japan
On 2013-06-08 11:07:32
It may be used remains large, it can also be used for business cards and bookmarks to cut.
This review is about item#08431035.

Related Products