Buy more than* S$200* and get FREE SHIPPING

Common Paper KB

4.20 (5)
Purpose
Aside from PPC copiers, inkjet printer, low-speed laser printer, thermal copying printer and common paper facsimiles, and other mono color printers.
Paper Thickness (micro m)
90
Basis Weight (g/m2)
64
Whiteness (%)
80
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5 Length 210 x Width 148 1PC(500Sheet) 1 KB-KW30 10019536 10.99 SGD
Shipped after 2018-01-22
B4 364 length x 257 width 1PC(500Sheet) 1 KB-KW34 10019545 25.99 SGD
Shipped after 2018-01-22
B5 Length 257x width 182 1PC(500Sheet) 1 KB-KW35 10019554 12.99 SGD
Shipped after 2018-01-22
A3 420 long x 297 wide 1PC(500Sheet) 1 KB-KW38 10019563 33.99 SGD
Shipped after 2018-01-22
A4 Length 297 x Width 210 1PC(500Sheet) 1 KB-KW39 10019572 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
To print
3
From Japan
On 2016-09-29 16:43:14
Since I am using this paper from usually, there is no problem.
This review is about item#10019545.
Printing Distribution Documents
5
From Japan
On 2015-12-16 09:36:16
A5 We are using this product because there are few handlings Quality is satisfactory After a while, I think if the price is cheap I wonder if you develop in this size PB
This review is about item#10019536.
Used to prepare for creating Family history.
4
From Japan
On 2015-05-10 11:27:03
A4 size is generally saved because it was hard to find A5 size.
This review is about item#10019536.
Copy of the booklet
5
From Japan
On 2015-03-21 10:12:59
Purchased because I wanted to copy the contents of paperback size.
This review is about item#10019536.
copy
4
From Japan
On 2014-02-14 14:25:54
After all the stationery is Kokuyo!
This review is about item#10019572.

Related Products