Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bookends

4.50 (2)
...see all>
Product Options
ADD TO CART
Thickness t (mm) Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Size Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Size Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 171x280x190 Steel plate (Baked melamine) Wide LightGray - 1PC 1 BS-39NM 00368262 28.99 SGD
In stock
1.2 129x115x140 Steel plate (Baked melamine) Small LightGray - 1PC 1 BS-32NM 00368253 8.99 SGD
In stock
1.2 156x130x170 Steel plate (melamine baking finish) Medium Blu - 1Set(2PC) 1 BS-33NB 35770052 10.99 SGD
In stock
1.2 156x130x170 Steel plate (melamine baking finish) Medium Black - 1Set(2PC) 1 BS-33ND 35770061 10.99 SGD
In stock
1.2 156x130x170 Steel plate (melamine baking finish) Medium Light Gray - 1Set(2PC) 1 BS-33NM 35770077 10.99 SGD
In stock
1.2 186x140x200 Steel plate (melamine baking finish) Large Blue - 1Set(2PC) 1 BS-34NB 35770086 12.99 SGD
In stock
1.2 186x140x200 Steel plate (melamine baking finish) Large Black - 1Set(2PC) 1 BS-34ND 35770095 12.99 SGD
In stock
1.2 186x140x200 Steel plate (melamine baking finish) Big Light Gray - 1Set(2PC) 1 BS-34NM 08430685 12.99 SGD
In stock
1.2 212x150x230 Steel plate (melamine baking finish) Extra large Blu - 1Set(2PC) 1 BS-35NB 35770104 15.99 SGD
In stock
1.2 212x150x230 Steel plate (melamine baking finish) Extra large Black - 1Set(2PC) 1 BS-35ND 35770113 15.99 SGD
In stock
1.4 212x150x230 Steel plate (melamine baking finish) Extra-large Light Gray For A4 size 1Set(2PC) 1 BS-35NM 08430694 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bookcase arrangement
5
From Japan
On 2017-02-19 17:23:47
It is convenient to have it. The size is exactly right, there are also strengths.
This review is about item#8430694.
Organizing documents
4
From Japan
On 2016-08-16 08:43:38
Since it is a solid material, it is handy because it does not collapse even if files etc. are arranged side by side.
This review is about item#00368253.

Related Products