Buy more than* S$200* and get FREE SHIPPING

White Board

4.67 (3)
Ruled Line
Monthly event horizontal writing
Color
frame: -- silver, board side:white, and ruled line: -- dark blue
Weight (kg)
4.9
Material
Board side core material / MDF, a board side / enamel
Specification
Magnet use is possible.
Accessories
White board earaser (RA-12NDM)x1 White board marker (PM-B102NR, B, D)(red, blue, black)x1 each COLOR MAGNETS (MAK-30 NR / B / RED / BLUE) X 1 EACH Hanging bracket (left/right-friendly type) x 2 pieces
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Plate Surface Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Plate Surface Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
898x70x612 878x579 1PC 1 FB-23MWNC 08430886 179.99 SGD
Shipped after 2018-02-26
602x70x908 582x875 1PC 1 FB-32MWNC 08430904 179.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When the first calendar of the month is entered
4
From Japan
On 2017-12-26 17:40:52
Size is easy to use, black lines are clear, content items are obvious, very good
This review is about item#8430886.
Event schedule lecture Employee's vacation schedule etc.
5
From Japan
On 2017-09-29 08:52:43
It was reasonable for us. I decided on Kokuyo's brand power.
This review is about item#08430886.
Describe order reservation
5
From Japan
On 2016-11-16 12:43:36
It is big and easy to scratch. . . .
This review is about item#8430904.

Related Products