Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycle Reil White Board Marker, Fine

4.00 (5)
Weight (g)
8
Overall Length (mm)
110
Shaft Diameter (phi mm)
13.5
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Line Width (mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Line Width (mm) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Blue Fine print: about 1.2 - 1.7 Oil-based ink (alcohol-system) 1PC 1 PM-B101NB 08431324 1.99 SGD
In stock
Compatible Black Fine print: about 1.2 - 1.7 Oil-based ink (alcohol-system) 1PC 1 PM-B101ND 08431333 1.99 SGD
In stock
Ideal Red Thin character: About 1.2-1.7 Oily ink (alcohol system) 1PC 1 PM-B101NR 08431342 1.99 SGD
In stock
- Green Fine print: about 1.2 - 1.7 - 1PC 1 PM-B101NG 34975263 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When entering white board
4
From Japan
On 2016-11-24 15:56:19
I think that it is easy to write smoothly and the amount of money is also normal.
This review is about item#8431324.
Complete minutes of conference and calendar
4
From Japan
On 2016-07-14 09:33:19
I was slightly surprised because it was a smaller pen I thought (it may be because I did not verify properly properly) but I can use it without problems. It was very cheap so I can not expect too much ink, but it is convenient because I need to write the calendar in small letters
This review is about item#08431333.
To enter numbers on the whiteboard
5
From Japan
On 2015-06-10 16:28:13
I can repeat until I can write small letters until the ink runs out, because the pen tip has collapsed and it is hard to write it now.
This review is about item#08431333.
Used to fill in the schedule contact information on the board
5
From Japan
On 2013-07-12 14:02:25
It is very fine and very easy to write.
This review is about item#08431324.
For classes at school for learning (board book)
2
From Japan
On 2012-05-17 14:24:42
It is small and easy to write. Time does not disappear after writing (It will not disappear if it rubs 3 or 4 times with Eraser.)
This review is about item#08431333.

Related Products