Buy more than* S$200* and get FREE SHIPPING

Staple Needle No. 10 Needles

5.00 (4)
Needle Length (mm)
5
Size
No. 10 needle
Width (mm)
8.4
Material
Mild steel wire rods
Compatible
SL-M13, M14, MF23, M63N, M73N, MF83, F-WBB101, WBB106
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 SL-10N 34973425 1.99 SGD
Shipped after 2018-02-26
1Box(5000PC) 1 SL-10-50N 08431543 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-04-05 17:17:09
Because it is a staple needle made by Kokuyo, it is secure and secure.
This review is about item#34973425.
Bundle order forms
5
From Japan
On 2017-03-21 17:11:48
I am using a needleless stapler, but like a customer who must stop with a needle type absolutely, Kokuyo made a sense of security as well.
This review is about item#8431543.
Clerical work
5
From Japan
On 2013-04-06 13:34:24
The number of stitches per one is large
This review is about item#08431543.
When purchasing something else, it is very profitable to purchase together.
5
From Japan
On 2011-06-09 14:30:13
There is no particular problem.
This review is about item#08431543.

Related Products