Buy more than* S$200* and get FREE SHIPPING

Magnet Sheet Color

3.00 (1)
Outside Dimension (mm)
300x100
Thickness (mm)
0.8
Material
Surface / soft polyvinyl chloride, backside / magnetic sheets
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 Mac- 300B 08432532 5.99 SGD
Shipped after 2018-02-26
Green 1Sheet 1 Mac- 300G 08432541 5.99 SGD
Shipped after 2018-02-26
Red 1Sheet 1 Maku-300R 08432557 5.99 SGD
Shipped after 2018-02-26
White 1Sheet 1 Maku-300W 08432566 5.99 SGD
Shipped after 2018-02-26
Yellow 1Sheet 1 Maku-300Y 08432575 5.99 SGD
Shipped after 2018-02-26
Orange 1Sheet 1 MAK-300YR 34973863 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as the destination of the Whiteboard Activity Calendar
3
From Japan
On 2016-06-23 12:00:56
Since it is thick and firm, it sticks to the white board properly, but cutting off the power will require force and ingenuity.
This review is about item#08432532.

Related Products