Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Sheet Color

5.00 (1)
Outside Dimension (mm)
300x200
Thickness (mm)
0.8
Material
Surface / soft polyvinyl chloride, backside / magnetic sheets
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 Maku-301B 08432584 10.99 SGD
In stock
Green 1Sheet 1 Mac- 301G 08432593 10.99 SGD
In stock
Red 1Sheet 1 Maku-301R 08432602 10.99 SGD
In stock
White 1Sheet 1 Maku-301W 08432611 10.99 SGD
In stock
Yellow 1Sheet 1 Maku-301Y 08432627 10.99 SGD
In stock
Orange 1Sheet 1 Mark- 301YR 34973872 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it to display the schedule and the plan (cut with scissors to the appropriate size)
5
From Japan
On 2013-08-04 13:26:23
If there is a very good demand for magnet power and surface treatment, it is still fine if there is a squares on the back when cutting
This review is about item#08432584.

Related Products