Buy more than* S$200* and get FREE SHIPPING

Color Magnets

Number of Holding
About 2-5 sheets
Outer Dimensions (phi xHmm)
40x11
Dimensions C (mm)
4
Dimensions B (mm)
22
Dimensions D (mm)
7
Dimensions A (mm)
40
Material
Plastic part / recycled polystyrene magnet part / ferrite magnet
...see all
Product Options
ADD TO CART
Green Purchasing Law Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible phi40 Blue 1Pack(4PC) 1 Maku-40NB 08432672 2.72 SGD
In stock
Compatible phi40 Red 1Pack(4PC) 1 Maku-40NR 08432681 2.72 SGD
Shipped after 2017-01-26
- phi 40 White 1Pack(4PC) 1 Mark- 40NW 35770131 2.74 SGD
In stock
- phi40 Yellow 1Pack(4PC) 1 MAK-40NY 35770147 2.74 SGD
In stock
ADD TO CART

Related Products