Buy more than* S$200* and get FREE SHIPPING

Magnet Hooks

5.00 (1)
Caution
Please note that depending on the wall type, it may or may not be able to maintain standard retention force. To be safe, please do not place valuables such watches, glassware and plaques or fragile objects .
...see all
Product Options
ADD TO CART
Load Limit N (kgf) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Limit N (kgf) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8N to 19.6N (about 1kgf to 2kgf) 50x29x90 LightGray Magnet with yoke (antislip) 1PC 1 Fuku -203M 00368847 8.79 SGD
In stock
9.8N to 19.6N (about 1kgf to 2kgf) 50x29x90 Blue Magnet with yoke (antislip) 1PC 1 Fuku -203B 00368838 8.79 SGD
In stock
4.9N to 9.8N (about 0.5kgf to 1kgf) 42x27x75 Blue Magnet with yoke (antislip) 1PC 1 Fuku -202B 00368822 5.24 SGD
In stock
4.9N (about 0.5kgf) 40x26x75 Blue Magnet with york 1PC 1 Fuku -201B 00368813 3.89 SGD
In stock
4.9 (about 0.5) 40x26x75 Light Gray Magnet with york 1PC 1 Fuku-201M 08432401 4.01 SGD
In stock
4.9-9.8 (about 0.5-1) 42x27x75 Light Gray Magnet with york 1PC 1 Fuku-202M 08432417 5.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site documents seat and of, organize or the like in the office.
5
From Japan
On 2011-07-18 12:08:05
I bought from before, but have never even once from the user was listening to the complaints. As you have also written to the feature, multiplied by the part where there is that such documents were opened in the punch is applied so narrow, it thinks very good. This design is also like personally ♪ Speaking of luxury, it is a load-bearing glad if there is 2kg and 3kg.
This review is about item#08432417.

Related Products