Buy more than* S$200* and get FREE SHIPPING

Flat File V, Horizontal

5.00 (7)
Hole Intervals (mm)
80
Filing Thickness (mm)
15
Number of Holes
2 holes
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
226
Size
A4 horizontal
Width (mm)
313
Material
Presser board of closing tool is recycled PS.
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 P-V15B 06790786 1.34 SGD
In stock
Pink 1PC 1 fu-V15P 06790795 1.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-07-11 14:55:45
Recently, it was inconvenient because the horizontal file was not readily available, but I am glad that I met Monotaro!
This review is about item#6790786.
Organizing documents
5
From Japan
On 2016-08-05 16:43:11
We can use it as well as those of other manufacturers. Thickness etc. are also perfect.
This review is about item#06790795.
Office work
5
From Japan
On 2016-07-11 13:52:10
Kokuyo's products are really helpful. Because it is a long item, ease of use is preeminent.
This review is about item#06790786.
For daily work
5
From Japan
On 2016-05-20 09:45:45
Standard items. Ease of use would be ◎.
This review is about item#06790786.
Year-end adjustment
5
From Japan
On 2015-01-21 09:10:21
Exact size
This review is about item#06790786.
To filing in the office
5
From Japan
On 2014-12-26 14:55:42
I do not use this type of flat file so much, so it is nice to have sold cheaply with a single item. I'd like to place an order next to other orders in future.
This review is about item#06790786.
Document arrangement
5
From Japan
On 2009-04-05 23:37:05
Since it is a manufacturer product that I always use, there is no problem in quality. The price is quite cheap and packing is strict, so it is satisfactory.
This review is about item#06790795.

Related Products