Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube File Eco-Twin R Side

4.67 (15)
Hole Intervals (mm)
80
Number of Holes
2
...see all>
Product Options
ADD TO CART
Material (cover) External Dimensions (Width x Height) (mm) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Type Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) External Dimensions (Width x Height) (mm) Core Material Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Size Color Type Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
In other PP film lamination 283x138 100% waste paper pulp content 80 95 800 B4 (1/3 horizontal) Blue Horizontal Fit 1PC 1 Fu-RT6819B 35686892 13.99 SGD
Shipped after 2018-06-25
In other PP film lamination 388x267 Recycled pulp 30 45 300 sheets B4-E Blue - Fit 1PC 1 Fu-RT639B 00368856 -
Discontinued
[x]
Paste PP film 388x267 100% recycled pulp 60 75 600 B4 side Blue Horizontal Fit 1PC 1 Fu-RT669B 35686795 20.99 SGD
In stock
Paste PP film 283x138 100% recycled pulp 50 65 500 B4 (1/3 horizontal) Blue Horizontal Fit 1PC 1 Fu-RT6519B 35686655 13.99 SGD
In stock
Paste PP film 244x158 100% recycled pulp 30 45 300 A5 horizontal Blue Horizontal Fit 1PC 1 Fu-RT637B 35686497 10.99 SGD
In stock
Paste PP film 216x138 100% recycled pulp 50 65 500 B6 horizontal Blue Horizontal Fit 1PC 1 Fu-RT658B 35686716 10.99 SGD
In stock
PP FILM LAMINATION 216x138 100% recycled paper pulp 30 45 300 B6 horizontal Blu Horizontal type Compatible 1PC 1 File RT638B 35686506 8.99 SGD
In stock
PP film sticker 244x158 Recycled pulp combination 50 65 500 A5 Horizontal Blue Horizontal type Compatible 1PC 1 Fu RT657B 08251573 11.99 SGD
In stock
PP film lamination 290x192 100% recycled paper pulp 30 45 300 B5 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT636B 35686481 12.99 SGD
In stock
PP film lamination 290x192 100% recycled paper pulp 40 55 400 B5 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT646B 35686576 12.99 SGD
In stock
PP film lamination 290x192 100% recycled paper pulp 50 65 500 B5 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT656B 35686691 12.99 SGD
In stock
PP film lamination 290x192 100% recycled paper pulp 60 75 600 B5 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT666B 35686786 13.99 SGD
In stock
PP film lamination 330x220 100% recycled paper pulp 30 45 300 A4 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT635B 35686472 12.99 SGD
In stock
PP FILM LAMINATION 330x220 100% recycled paper pulp 40 55 400 A4 horizontal Blu Horizontal type Compatible 1PC 1 File RT645B 35686567 13.99 SGD
In stock
PP film lamination 330x220 100% recycled paper pulp 50 65 500 A4 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT655B 35686682 14.99 SGD
In stock
PP FILM LAMINATION 330x220 100% recycled paper pulp 60 75 600 A4 horizontal Blu Horizontal type Compatible 1PC 1 File RT665B 35686777 15.99 SGD
In stock
PP film sticker 330x220 Recycled pulp combination 80 95 800 A4 horizontal Blue Horizontal type Ideal 1PC 1 Huu RT685B 08251591 17.99 SGD
In stock
PP film lamination 388x267 100% recycled paper pulp 30 45 300 B4 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT639B 35686515 17.99 SGD
In stock
PP film lamination 388x267 100% recycled paper pulp 40 55 400 B4 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT649B 35686585 19.99 SGD
In stock
PP film lamination 388x267 100% recycled paper pulp 50 65 500 B4 horizontal Blue Horizontal type Conformity 1PC 1 Fu-RT659B 35686725 19.99 SGD
In stock
PP FILM LAMINATION 447x307 100% recycled paper pulp 30 45 300 A3 horizontal Blu Horizontal type Compatible 1PC 1 File RT633B 35686463 22.99 SGD
In stock
PP FILM LAMINATION 447x307 100% recycled paper pulp 40 55 400 A3 horizontal Blu Horizontal type Compatible 1PC 1 File RT643B 35686551 22.99 SGD
In stock
PP FILM LAMINATION 447x307 100% recycled paper pulp 50 65 500 A3 horizontal Blu Horizontal type Compatible 1PC 1 File RT653B 35686673 26.99 SGD
In stock
PP film sticker 477x307 Recycled pulp combination 60 75 600 A3 horizontal Blue Horizontal type Compatible 1PC 1 Fu RT663B 08251582 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-03-10 15:22:43
I am using it to bind the transfer slips. It is a very sturdy cover.
This review is about item#35686506.
Organizing documents
4
From Japan
On 2016-12-29 14:10:15
It is still good to make metal fittings, is it still a problem of price? Is it?
This review is about item#35686682.
Filing of research materials
5
From Japan
On 2016-10-02 19:09:34
Horizontal long binding is finally available with purchase from Monotaro, and finished work on 2 sets of 7 volumes. Thanks gratitude. At this time the hole punch was also very active. Because it is double-glance, replacement is also smooth.
This review is about item#35686472.
Files of research materials
5
From Japan
On 2016-08-15 17:33:23
It is a second purchase with enormous material. Arrival is early and it is cheap and it is saved.
This review is about item#35686472.
Parts list organization
5
From Japan
On 2016-06-15 16:46:38
Good!
This review is about item#08251591.
Filing
4
From Japan
On 2016-05-19 16:51:17
Was good
This review is about item#35686682.
Ancient document deciphered material
5
From Japan
On 2016-04-28 13:19:18
It is very convenient to be able to open both left and right. Search color heading and INDEX page are also attached and I will use this as well.
This review is about item#35686472.
Paperwork
5
From Japan
On 2016-01-11 17:38:17
I am satisfied with reasonable price.
This review is about item#35686472.
Concluding drawings consolidation
5
From Japan
On 2015-05-03 02:29:32
Closing of arrangement is easy.
This review is about item#08251582.
Document file
5
From Japan
On 2015-04-08 14:08:50
no problem
This review is about item#35686472.

Related Products